Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Storage Systems

227 product lines found Page 1 of 23

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kennedy Industrial MODULAR PARTS CABINET : KEN-593-1760K MODULAR PARTS CABINET
Product code: KEN-593-1760K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.43/ea. £15.70/ea.

LOUVRE PANEL & BIN KIT 44-PCE : PRO-404-0015A LOUVRE PANEL & BIN KIT 44-PCE
Product code: PRO-404-0015A
This 44 piece space saving storage system is ideal for your garage, workshop, home and shed. It keep...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £29.99/ea.

Raaco 105590 (A8-1) 45x80x55mmINSERTS : RAC-593-5240D 105590 (A8-1) 45x80x55mmINSERTS
Product code: RAC-593-5240D
Suitable for use in 250 series cabinet drawers, compact toolboxes and service cases to clearly separ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£0.79/ea. £0.71/ea.

Senator SMALL DRAWER DIVIDER 50x29mm (PK-10) : SEN-593-9700K SMALL DRAWER DIVIDER 50x29mm (PK-10)
Product code: SEN-593-9700K
Drawers: Small: (H)36.5 x (W)54 x (L)140mm Medium: (H)59 x (W)140 x (L)140mm Large: (H)59 x (W)28...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.38/ea. £3.92/ea.

Bott 14014043.16 100mm BIN STRIP : BOT-405-2278J 14014043.16 100mm BIN STRIP
Product code: BOT-405-2278J
The accessories are quickly secured to our Perfo panels with our perfolock and may be repositioned a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£2.35/ea. £2.21/ea.

Kennedy Industrial SMALL DRAWER FOR STORAGECABINET : KEN-593-9600K SMALL DRAWER FOR STORAGECABINET
Product code: KEN-593-9600K
Drawers: Small: (H)36.5 x (W)54 x (L)140mm Medium: (H)59 x (W)140 x (L)140mm Large: (H)59 x (W)280 x...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£2.89/ea. £2.03/ea.

Raaco 100274 (A9-1) 45x40x55mmINSERTS : RAC-593-5250G 100274 (A9-1) 45x40x55mmINSERTS
Product code: RAC-593-5250G
Suitable for use in 250 series cabinet drawers, compact toolboxes and service cases to clearly separ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£0.49/ea. £0.44/ea.

Raaco 105583 (A7-1) 45x80x110mm INSERTS : RAC-593-5230B 105583 (A7-1) 45x80x110mm INSERTS
Product code: RAC-593-5230B
Suitable for use in 250 series cabinet drawers, compact toolboxes and service cases to clearly separ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1.14/ea. £1.03/ea.

Senator 25 DRAWER SMALL PARTS STORAGE CABINET : SEN-593-5120K 25 DRAWER SMALL PARTS STORAGE CABINET
Product code: SEN-593-5120K
Manufactured from heavy gauge steel, painted finish with transparent plastic drawers, allows content...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£37.15/ea. £22.79/ea.

Senator 60 DRAWER SMALL PARTS STORAGE CABINET : SEN-593-5220K 60 DRAWER SMALL PARTS STORAGE CABINET
Product code: SEN-593-5220K
Manufactured from heavy gauge steel, painted finish with transparent plastic drawers, allows content...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£66.82/ea. £48.78/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.