Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Air Sanders & Polishers

20 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kobe Tools FOS890 JITTERBUG SHEET SANDER : KBE-270-2900K FOS890 JITTERBUG SHEET SANDER
Product code: KBE-270-2900K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£85.78/ea. £56.39/ea.

Kobe Tools FOS003mk 3" ORBITAL SANDER : KBE-270-2103K FOS003mk 3" ORBITAL SANDER
Product code: KBE-270-2103K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£99.88/ea. £57.56/ea.

Ingersoll-Rand 311A DUAL ACTION SANDER : ING-269-0311L 311A DUAL ACTION SANDER
Product code: ING-269-0311L
Multiple-applications include; feather edging, metal prep, body filler levelling, all with swirl fre...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£99.88/ea. £74.91/ea.

Kobe Tools DAP150D 6" RANDOM ORBITAL SANDER : KBE-270-2600K DAP150D 6" RANDOM ORBITAL SANDER
Product code: KBE-270-2600K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£187.99/ea. £113.96/ea.

Kobe Tools FSH 6" TWO HAND SANDER : KBE-270-2720K FSH 6" TWO HAND SANDER
Product code: KBE-270-2720K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£209.15/ea. £129.24/ea.

Kobe Tools FPS874 DUST FREE ORBITALSANDER : KBE-270-2650K FPS874 DUST FREE ORBITALSANDER
Product code: KBE-270-2650K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£217.36/ea. £135.24/ea.

Kobe Tools PA1825 7" ANGLE POLISHER : KBE-270-3600K PA1825 7" ANGLE POLISHER
Product code: KBE-270-3600K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£197.40/ea. £138.18/ea.

Kobe Tools MBS1606L 6mm MINI BELT SANDER : KBE-270-2750K MBS1606L 6mm MINI BELT SANDER
Product code: KBE-270-2750K
Slimline design for access into confined spaces. Ideal for flat, concave and convex surfaces. Rear e...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£229.12/ea. £146.86/ea.

Kobe Tools MBS1613L 13mm BELT SANDER : KBE-270-2800K MBS1613L 13mm BELT SANDER
Product code: KBE-270-2800K
Slimline design for access into confined spaces. Ideal for flat, concave and convex surfaces. Rear e...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£240.88/ea. £150.39/ea.

Dynabrade 59028 SPIRIT PALM SANDER : DYN-270-5902K 59028 SPIRIT PALM SANDER
Product code: DYN-270-5902K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£220.90/ea. £187.88/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.