Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Air Spray Equipment

28 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Star FILTER FOR 1.4mm GRAVITYFEED SPRAY GUN : STA-259-2060S FILTER FOR 1.4mm GRAVITYFEED SPRAY GUN
Product code: STA-259-2060S

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£0.89/ea. £0.77/ea.

Kobe Power Tools SUCTION FEED SPRAY GUN 2mm : KBE-259-2100K SUCTION FEED SPRAY GUN 2mm
Product code: KBE-259-2100K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£58.15/ea. £40.79/ea.
Special Offer Price
Star PROFESSIONAL GRAVITY FEED SPRAY GUN - 1.4mm : STA-259-1100C PROFESSIONAL GRAVITY FEED SPRAY GUN - 1.4mm
Product code: STA-259-1100C

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£55.44/ea. £47.68/ea.

Star PROFESSIONAL SUCTION FEED SPRAY GUN - 1.5mm : STA-259-1200D PROFESSIONAL SUCTION FEED SPRAY GUN - 1.5mm
Product code: STA-259-1200D
Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vert...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£55.44/ea. £47.68/ea.

Star STANDARD DUTY SUCTION FEED SPRAY GUN - 1.7mm : STA-259-1010B STANDARD DUTY SUCTION FEED SPRAY GUN - 1.7mm
Product code: STA-259-1010B
Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vert...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£49.02/ea. £42.16/ea.

Star PROFESSIONAL SUCTION FEED SPRAY GUN - 2.0mm : STA-259-1210E PROFESSIONAL SUCTION FEED SPRAY GUN - 2.0mm
Product code: STA-259-1210E
Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vert...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£52.80/ea. £45.41/ea.

Kobe Power Tools GRAVITY FEED SPRAY GUN 1.4mm : KBE-259-2050K GRAVITY FEED SPRAY GUN 1.4mm
Product code: KBE-259-2050K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£56.76/ea. £39.59/ea.
Special Offer Price
Star 1000cc SUCTION POT : STA-259-1510B 1000cc SUCTION POT
Product code: STA-259-1510B

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£17.76/ea. £15.28/ea.

Star SET OF No.4 BAFFLES & No.7 CUP GASKETS : STA-259-2500A SET OF No.4 BAFFLES & No.7 CUP GASKETS
Product code: STA-259-2500A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£2.27/ea. £1.96/ea.

Star STANDARD DUTY SUCTION FEED SPRAY GUN - 1.4mm : STA-259-1000A STANDARD DUTY SUCTION FEED SPRAY GUN - 1.4mm
Product code: STA-259-1000A
Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vert...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£49.02/ea. £42.16/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.