Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Air Tool Spares

22 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kobe Tools 2715R-17A RETAINER QUICKCHANGE : KBE-280-0001A 2715R-17A RETAINER QUICKCHANGE
Product code: KBE-280-0001A
Suitable for use with all Kobe air hammers.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£4.04/ea. £3.48/ea.

Kobe Industrial Air Tools SM-51224 COLLET 6mm : KBE-280-0070A SM-51224 COLLET 6mm
Product code: KBE-280-0070A
To suit Kobe and similar die grinders.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£10.06/ea. £8.65/ea.

Kobe Industrial Air Tools SM-51224 COLLET 3mm : KBE-280-0073A SM-51224 COLLET 3mm
Product code: KBE-280-0073A
To suit Kobe and similar die grinders.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£10.06/ea. £8.65/ea.

Kobe Tools 2715R-17B RETAINER BEEHIVE TYPE : KBE-280-0004A 2715R-17B RETAINER BEEHIVE TYPE
Product code: KBE-280-0004A
Suitable for use with all Kobe air hammers.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.58/ea. £4.80/ea.

Kobe Industrial Air Tools SM-51225 COLLET NUT : KBE-280-0064A SM-51225 COLLET NUT
Product code: KBE-280-0064A
To suit Kobe and similar die grinders. SM-51225 Collet Nut - Short SM-55225 Collet Nut - Long
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1.74/ea. £1.50/ea.

Kobe Tools 560021 COLLET MICRO 3mm : KBE-280-0091A 560021 COLLET MICRO 3mm
Product code: KBE-280-0091A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£10.06/ea. £8.65/ea.

Kobe Tools 630226 NEEDLES (SET-10) : KBE-280-0019A 630226 NEEDLES (SET-10)
Product code: KBE-280-0019A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£18.74/ea. £15.36/ea.

Kobe Industrial Air Tools SM-55225 COLLET NUT : KBE-280-0067A SM-55225 COLLET NUT
Product code: KBE-280-0067A
To suit Kobe and similar die grinders. SM-51225 Collet Nut - Short SM-55225 Collet Nut - Long
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£3.84/ea. £3.30/ea.

Kobe Tools 700025 COLLET NUT MICRO : KBE-280-0097A 700025 COLLET NUT MICRO
Product code: KBE-280-0097A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£2.54/ea. £2.18/ea.

Kobe Industrial Air Tools SM-51224 COLLET 1/8 SM-51224 COLLET 1/8"
Product code: KBE-280-0079A
To suit Kobe and similar die grinders.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£10.06/ea. £8.65/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.