Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Cordless Saws

29 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Hitachi Power Tools C18DL/L4 18V CORDLESS CIRCULAR SAW BODY ONLY : HIT-274-0325E C18DL/L4 18V CORDLESS CIRCULAR SAW BODY ONLY
Product code: HIT-274-0325E

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£205.62/ea. £111.61/ea.

Makita BSS500Z 14.4V 136mm CIRCULAR SAW BODY ONLY : MAK-275-5827T BSS500Z 14.4V 136mm CIRCULAR SAW BODY ONLY
Product code: MAK-275-5827T

Product Information  Add to basket
Out of Stock Temporarily out of stock
£184.47/ea. £119.91/ea.

Makita BSS611Z 18V 165mm CIRCULAR SAW BODY ONLY : MAK-275-5830X BSS611Z 18V 165mm CIRCULAR SAW BODY ONLY
Product code: MAK-275-5830X

Product Information  Add to basket
Out of Stock Temporarily out of stock
£197.40/ea. £128.31/ea.

Makita BJR181Z 18V RECIPROCATING SAW BODY ONLY : MAK-275-5762F BJR181Z 18V RECIPROCATING SAW BODY ONLY
Product code: MAK-275-5762F

Product Information  Add to basket
Out of Stock Temporarily out of stock
£237.35/ea. £154.28/ea.

Bosch GSA 18V-LIN NAKED LI-IONRECIPROCATING SAW : BCH-266-6602B GSA 18V-LIN NAKED LI-IONRECIPROCATING SAW
Product code: BCH-266-6602B

Product Information  Add to basket
Out of Stock Temporarily out of stock
£350.15/ea. £183.83/ea.

DeWalt DC385N-GB 18V RECIPROCATING SAW NAKED : DEW-272-3854K DC385N-GB 18V RECIPROCATING SAW NAKED
Product code: DEW-272-3854K

Product Information  Add to basket
Out of Stock Temporarily out of stock
£438.27/ea. £234.99/ea.

Makita BJR240Z 24V RECIPROCATING SAW BODY ONLY : MAK-275-5765J BJR240Z 24V RECIPROCATING SAW BODY ONLY
Product code: MAK-275-5765J

Product Information  Add to basket
Out of Stock Temporarily out of stock
£403.02/ea. £261.97/ea.

Makita BSR730Z 24V CIRCULAR SAWBODY ONLY : MAK-275-5826S BSR730Z 24V CIRCULAR SAWBODY ONLY
Product code: MAK-275-5826S

Product Information  Add to basket
Out of Stock Temporarily out of stock
£403.02/ea. £261.97/ea.

Bosch GSA 36VLIN NAKED SABRE SAW : BCH-266-6615S GSA 36VLIN NAKED SABRE SAW
Product code: BCH-266-6615S

Product Information  Add to basket
Out of Stock Temporarily out of stock
£578.10/ea. £303.50/ea.

Bosch GKS 36 VLIN NAKED CIRCULAR SAW : BCH-266-7420G GKS 36 VLIN NAKED CIRCULAR SAW
Product code: BCH-266-7420G

Product Information  Add to basket
Out of Stock Temporarily out of stock
£578.10/ea. £303.50/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.