Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Impact Wrenches

43 product lines found Page 1 of 5

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Makita BTD140Z 18V IMPACT DRIVER BODY ONLY : MAK-275-5842P BTD140Z 18V IMPACT DRIVER BODY ONLY
Product code: MAK-275-5842P

Product Information  Add to basket
Out of Stock Temporarily out of stock
£190.35/ea. £116.33/ea.

Kobe Electrical Appliances AID 14.4V IMPACT DRIVER NMHD : KBE-279-0600K AID 14.4V IMPACT DRIVER NMHD
Product code: KBE-279-0600K
The Kobe™ AID14.4V cordless 6mm (1/4'') hex impact driver is a quality industrial power tool. The ro...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£207.39/ea. £117.49/ea.

Kobe Power Tools AIW 14.4V IMPACT WRENCH NiCd : KBE-279-0660K AIW 14.4V IMPACT WRENCH NiCd
Product code: KBE-279-0660K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£207.39/ea. £129.24/ea.
Special Offer Price
Hitachi Power Tools WH18DL/L4 18V IMPACT DRIVER BODY ONLY : HIT-274-0534R WH18DL/L4 18V IMPACT DRIVER BODY ONLY
Product code: HIT-274-0534R

Product Information  Add to basket
Out of Stock Temporarily out of stock
£231.47/ea. £152.74/ea.

Makita BTW251Z 18V 1/2" IMPACT WRENCH BODY ONLY : MAK-275-5864F BTW251Z 18V 1/2" IMPACT WRENCH BODY ONLY
Product code: MAK-275-5864F

Product Information  Add to basket
Out of Stock Temporarily out of stock
£237.35/ea. £154.28/ea.

Bosch GDS 12VN NAKED IMPACT WRENCH : BCH-266-7367C GDS 12VN NAKED IMPACT WRENCH
Product code: BCH-266-7367C

Product Information  Add to basket
Out of Stock Temporarily out of stock
£324.30/ea. £170.26/ea.

DeWalt DC827N-XJ 18V IMPACT DRIVER NAKED : DEW-272-8272K DC827N-XJ 18V IMPACT DRIVER NAKED
Product code: DEW-272-8272K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£341.93/ea. £182.11/ea.

Bosch GDS 18VN NAKED IMPACT WRENCH : BCH-266-7369G GDS 18VN NAKED IMPACT WRENCH
Product code: BCH-266-7369G

Product Information  Add to basket
Out of Stock Temporarily out of stock
£350.15/ea. £183.83/ea.

Makita BTW450Z 18V 1/2" IMPACT WRENCH BODY ONLY : MAK-275-5866H BTW450Z 18V 1/2" IMPACT WRENCH BODY ONLY
Product code: MAK-275-5866H

Product Information  Add to basket
Out of Stock Temporarily out of stock
£303.15/ea. £197.05/ea.

Hitachi Power Tools WH14DMR SUPER 14.4V IMPACT DRIVER : HIT-274-0530K WH14DMR SUPER 14.4V IMPACT DRIVER
Product code: HIT-274-0530K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£451.55/ea. £211.49/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.