Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



DIY Power Tools

38 product lines found Page 1 of 4

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Osaki Power Tools CS36Li 3.6V  CORDLESS SCREWDRIVER : OSA-279-7100K CS36Li 3.6V CORDLESS SCREWDRIVER
Product code: OSA-279-7100K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£54.00/ea. £23.99/ea.
Special Offer Price
Osaki Power Tools IMPACT DRILL 1050W 240V : OSA-279-9660K IMPACT DRILL 1050W 240V
Product code: OSA-279-9660K
The IDH013 is a variable speed reversible impact drill from Osaki; that has a powerful 1,050W motor ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£104.40/ea. £53.99/ea.

MG115-3KB 115mm GRINDER KIT BAG 240V : OSA-279-8130K MG115-3KB 115mm GRINDER KIT BAG 240V
Product code: OSA-279-8130K
Osaki? Xtra-Plus DIY Powertool Kit Bags are superb value. With every powertool you get a complete ra...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£55.20/ea. £26.34/ea.

Osaki Power Tools RS600 150mm RECIPROCATING SAW 600W 240V : OSA-279-3800K RS600 150mm RECIPROCATING SAW 600W 240V
Product code: OSA-279-3800K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£70.80/ea. £23.99/ea.
Special Offer Price
Bosch DIY PHG 500-2 HOT AIR GUN : BCH-267-7134G PHG 500-2 HOT AIR GUN
Product code: BCH-267-7134G

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£55.98/ea. £28.79/ea.

Osaki Power Tools SG750 SPRAY GUN 240V : OSA-279-9000K SG750 SPRAY GUN 240V
Product code: OSA-279-9000K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£31.20/ea. £15.59/ea.

Osaki Power Tools HEAT GUN 2000W 240V : OSA-279-9600K HEAT GUN 2000W 240V
Product code: OSA-279-9600K
The Osaki? HG2000-2 hot air gun has two stage temperature settings 450C/600C making it ideal for car...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£42.00/ea. £22.79/ea.

Osaki Power Tools MS254 254mm SLIDING COMPOUND MITRE SAW 1900W 240V : OSA-279-4780K MS254 254mm SLIDING COMPOUND MITRE SAW 1900W 240V
Product code: OSA-279-4780K
The Osaki SCM254 mitre saw has a powerful 1,900W motor for efficient and speedy cutting, it is equip...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£207.60/ea. £107.99/ea.

Osaki Power Tools MCS14-2000 350mm METAL CUT-OFF SAW 2000W 240V : OSA-279-4600K MCS14-2000 350mm METAL CUT-OFF SAW 2000W 240V
Product code: OSA-279-4600K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£153.60/ea. £75.59/ea.

Osaki Power Tools TCW750 TILE CUTTER 450W 240V : OSA-279-8750K TCW750 TILE CUTTER 450W 240V
Product code: OSA-279-8750K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£70.80/ea. £35.99/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.