Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Jigsaws

30 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kobe Eiko EJS120PV JIGSAW VARIABLESPEED 400W 110V : KBE-279-1720K EJS120PV JIGSAW VARIABLESPEED 400W 110V
Product code: KBE-279-1720K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£138.00/ea. £53.99/ea.

Bosch GST150BCE 150mm JIGSAW 780W 240V : BCH-266-7396J GST150BCE 150mm JIGSAW 780W 240V
Product code: BCH-266-7396J
High power reserves, even in thick and hard beams due to powerful and overload-capable 780W motor. E...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£309.00/ea. £159.60/ea.

DeWalt DW331K TOP HANDLE JIGSAW115V : DEW-272-3310K DW331K TOP HANDLE JIGSAW115V
Product code: DEW-272-3310K
The DeWALT DW331K variable speed 701Watt orbital jigsaw delivers a fast cutting action, with quick a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£327.60/ea. £155.99/ea.

DeWalt DW331K TOP HANDLE JIGSAW230V : DEW-272-3310R DW331K TOP HANDLE JIGSAW230V
Product code: DEW-272-3310R
The DeWALT DW331K variable speed 701Watt orbital jigsaw delivers a fast cutting action, with quick a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£327.60/ea. £155.99/ea.

Kobe Eiko EJS120PV JIGSAW VARIABLESPEED 400W 240V : KBE-279-1740K EJS120PV JIGSAW VARIABLESPEED 400W 240V
Product code: KBE-279-1740K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£138.00/ea. £53.99/ea.

Bosch GST135BCE 110V JIGSAW : BCH-266-7399B GST135BCE 110V JIGSAW
Product code: BCH-266-7399B

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£387.00/ea. £211.20/ea.

Makita 4350FCT ORBITAL JIGSAW 110V : MAK-275-2858E 4350FCT ORBITAL JIGSAW 110V
Product code: MAK-275-2858E

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£273.60/ea. £177.84/ea.

Bosch GST150BCE 150mm JIGSAW 780W 110V : BCH-266-7396D GST150BCE 150mm JIGSAW 780W 110V
Product code: BCH-266-7396D
High power reserves, even in thick and hard beams due to powerful and overload-capable 780W motor. E...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£309.00/ea. £159.60/ea.

Makita 4350FCT ORBITAL JIGSAW 240V : MAK-275-2858G 4350FCT ORBITAL JIGSAW 240V
Product code: MAK-275-2858G

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£273.60/ea. £177.84/ea.

Hitachi Power Tools CJ18DL/JL 18V JIGSAW 2x3.0AH LI-ION BATTERIES : HIT-274-0342R CJ18DL/JL 18V JIGSAW 2x3.0AH LI-ION BATTERIES
Product code: HIT-274-0342R

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£492.00/ea. £354.00/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.