Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Nibblers & Shears

14 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Makita 3703 1/4" TRIMMER 110V : MAK-275-2720W 3703 1/4" TRIMMER 110V
Product code: MAK-275-2720W
Accessories include: Trimmer guide assembly, straight guide assembly, 10mm template guide, 6mm diame...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£242.05/ea. £157.33/ea.

Makita 3703 1/4" TRIMMER 240V : MAK-275-2721X 3703 1/4" TRIMMER 240V
Product code: MAK-275-2721X
Accessories include: Trimmer guide assembly, straight guide assembly, 10mm template guide, 6mm diame...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£242.05/ea. £157.33/ea.

Makita JN1601 1.60mm NIBBLER 110V : MAK-275-6562D JN1601 1.60mm NIBBLER 110V
Product code: MAK-275-6562D

Product Information  Add to basket
Out of Stock Temporarily out of stock
£451.20/ea. £293.28/ea.

Makita JN1601 1.60mm NIBBLER 240V : MAK-275-6563E JN1601 1.60mm NIBBLER 240V
Product code: MAK-275-6563E

Product Information  Add to basket
Out of Stock Temporarily out of stock
£451.20/ea. £293.28/ea.

Hitachi Power Tools CE16SA SHEAR 110V : HIT-274-0450M CE16SA SHEAR 110V
Product code: HIT-274-0450M
CE16SA Lightweight design with slimline grip. Cuts mild steel, stainless steel and aluminium sheet ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£427.70/ea. £305.49/ea.

Hitachi Power Tools CE16SA SHEAR 240V : HIT-274-0451N CE16SA SHEAR 240V
Product code: HIT-274-0451N
CE16SA Lightweight design with slimline grip. Cuts mild steel, stainless steel and aluminium sheet ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£427.70/ea. £305.49/ea.

Hitachi Power Tools CN16SA NIBBLER 110V : HIT-274-0524K CN16SA NIBBLER 110V
Product code: HIT-274-0524K
CN16SA Lightweight design with slimline grip. Fast cutting speed of 1.8m/min (mild steel plate). D...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£464.12/ea. £317.24/ea.

Hitachi Power Tools CN16SA NIBBLER 240V : HIT-274-0524M CN16SA NIBBLER 240V
Product code: HIT-274-0524M
CN16SA Lightweight design with slimline grip. Fast cutting speed of 1.8m/min (mild steel plate). D...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£464.12/ea. £317.24/ea.

Bosch GNA 2.0 14SWG NIBBLER 110V : BCH-266-7381K GNA 2.0 14SWG NIBBLER 110V
Product code: BCH-266-7381K
Specially suited for cut-outs of any kind. Die can be rotated. Power input: 500W. No load speed: 2,4...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£629.80/ea. £330.64/ea.

Bosch GNA 2.0 14SWG NIBBLER 240V : BCH-266-7381M GNA 2.0 14SWG NIBBLER 240V
Product code: BCH-266-7381M
Specially suited for cut-outs of any kind. Die can be rotated. Power input: 500W. No load speed: 2,4...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£629.80/ea. £330.64/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.