Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Magnetic Drilling & Broaching

11 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Magtron MBE100 VARI SPEED MILL/DRILL SYSTEM 110V : KEN-268-7110K MBE100 VARI SPEED MILL/DRILL SYSTEM 110V
Product code: KEN-268-7110K
Unique power unit gives constant torque and speed regulation even under load. Powerful magnet has a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1,524.00/ea. £1,066.80/ea.

Alfra 18553-38 MAG DRILL 110V : ALF-268-1850A 18553-38 MAG DRILL 110V
Product code: ALF-268-1850A
Supplied with guard, safety straps, coolant bottle, hex wrenches and plastic carry case.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£514.80/ea. £437.58/ea.

Alfra 18506-38 MAG DRILL 240V : ALF-268-1860B 18506-38 MAG DRILL 240V
Product code: ALF-268-1860B
Supplied with guard, safety straps, coolant bottle, hex wrenches and plastic carry case.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£514.80/ea. £437.58/ea.

Magtron MB30 MINI-MAG BORE & DRILL SYSTEM 240V : KEN-268-4520K MB30 MINI-MAG BORE & DRILL SYSTEM 240V
Product code: KEN-268-4520K
Has a Hitachi power unit and a powerful magnet with a clamping force of 1000kgs/2200lbs. A safety r...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£975.60/ea. £682.92/ea.

Magtron MBE40 2-SP. VARI MILL/DRILL SYSTEM 240V : KEN-268-7020K MBE40 2-SP. VARI MILL/DRILL SYSTEM 240V
Product code: KEN-268-7020K
Has a unique two speed power unit with variable speed control and a powerful magnet with a clamping ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1,524.00/ea. £1,066.80/ea.

Magtron MB30 MINI-MAG BORE & DRILL SYSTEM 110V : KEN-268-4510K MB30 MINI-MAG BORE & DRILL SYSTEM 110V
Product code: KEN-268-4510K
Has a Hitachi power unit and a powerful magnet with a clamping force of 1000kgs/2200lbs. A safety r...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£975.60/ea. £682.92/ea.

Magtron MAG TAP 30 TAPPING MACHINE 110 VOLT : KEN-268-6510K MAG TAP 30 TAPPING MACHINE 110 VOLT
Product code: KEN-268-6510K
This machine is ideal for tapping, reaming and drilling of large diameters. it has a clutched gear ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£2,065.20/ea. £1,445.64/ea.

Magtron MAG TAP 30 TAPPING MACHINE 240 VOLT : KEN-268-6520K MAG TAP 30 TAPPING MACHINE 240 VOLT
Product code: KEN-268-6520K
This machine is ideal for tapping, reaming and drilling of large diameters. it has a clutched gear ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£2,065.20/ea. £1,445.64/ea.

Magtron MBE40 2-SP. VARI MILL/DRILL SYSTEM 110V : KEN-268-7010K MBE40 2-SP. VARI MILL/DRILL SYSTEM 110V
Product code: KEN-268-7010K
Has a unique two speed power unit with variable speed control and a powerful magnet with a clamping ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£1,524.00/ea. £1,066.80/ea.

Magtron MBE100 VARI SPEED MILL/DRILL SYSTEM 240V : KEN-268-7120K MBE100 VARI SPEED MILL/DRILL SYSTEM 240V
Product code: KEN-268-7120K
Unique power unit gives constant torque and speed regulation even under load. Powerful magnet has a...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£1,524.00/ea. £1,066.80/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.