Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Sanders

48 product lines found Page 1 of 5

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kobe Eiko ESP110 1/4 SHEET PALM SANDER 200W 110V : KBE-279-2000K ESP110 1/4 SHEET PALM SANDER 200W 110V
Product code: KBE-279-2000K
The ESP110 Orbital palm sander from Kobe Eiko has a soft dual material ergonomic soft grip that fits...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£86.36/ea. £37.59/ea.

Kobe Eiko ESP110 1/4 SHEET PALM SANDER 200W 240V : KBE-279-2020K ESP110 1/4 SHEET PALM SANDER 200W 240V
Product code: KBE-279-2020K
The ESP110 Orbital palm sander from Kobe Eiko has a soft dual material ergonomic soft grip that fits...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£86.36/ea. £37.59/ea.

Hitachi Power Tools SV12SG ORBITAL PALM SANDER 110V : HIT-274-0384A SV12SG ORBITAL PALM SANDER 110V
Product code: HIT-274-0384A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£88.83/ea. £58.74/ea.

Hitachi Power Tools SV12SG ORBITAL PALM SANDER 240V : HIT-274-0384C SV12SG ORBITAL PALM SANDER 240V
Product code: HIT-274-0384C

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£88.83/ea. £58.74/ea.

Makita BO4556 PALM SANDER CLAMPONLY 110V : MAK-275-5822C BO4556 PALM SANDER CLAMPONLY 110V
Product code: MAK-275-5822C

Product Information  Add to basket
Out of Stock Temporarily out of stock
£96.35/ea. £62.63/ea.

Makita BO4556 PALM SANDER CLAMPONLY 240V : MAK-275-5822E BO4556 PALM SANDER CLAMPONLY 240V
Product code: MAK-275-5822E

Product Information  Add to basket
Out of Stock Temporarily out of stock
£96.35/ea. £62.63/ea.

Makita BO4555 PALM SANDER HOOK & LOOP 110V : MAK-275-5820A BO4555 PALM SANDER HOOK & LOOP 110V
Product code: MAK-275-5820A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£98.70/ea. £64.16/ea.

Makita BO4555 PALM SANDER HOOK & LOOP 240V : MAK-275-5821B BO4555 PALM SANDER HOOK & LOOP 240V
Product code: MAK-275-5821B

Product Information  Add to basket
Out of Stock Temporarily out of stock
£98.70/ea. £64.16/ea.

Bosch GSS 140A PALM SANDER 110V : BCH-266-7344V GSS 140A PALM SANDER 110V
Product code: BCH-266-7344V

Product Information  Add to basket
Out of Stock Temporarily out of stock
£159.80/ea. £83.89/ea.

DeWalt D26441-LX PALM SANDER 1/4 SHEET 110V : DEW-272-2379K D26441-LX PALM SANDER 1/4 SHEET 110V
Product code: DEW-272-2379K
D26441 230 Watt motor sands at 14,000 orbits per minute, providing a superior finish. Hook & loop p...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£166.85/ea. £88.11/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.