Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Saws, Circular & Sabre

40 product lines found Page 1 of 4

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kobe Eiko ESC12-16SE 6.5 ESC12-16SE 6.5" CIRCULARSAW 1200W 110V
Product code: KBE-279-1620K
The Kobe Eiko ESC1200 165mm (6 1/2") circular saw has a lightweight and sturdy die cast aluminium b...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£141.60/ea. £59.99/ea.

Osaki Power Tools CIRCULAR SAW 185mm (7.1/4 CIRCULAR SAW 185mm (7.1/4") 1350W 240V
Product code: OSA-279-3650K
The SC185 Osaki circular saw has a powerful smooth running 1,350W motor, the compact low weight tool...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£93.60/ea. £41.99/ea.
Special Offer Price
Makita JR3050T RECIPROCATING SAW 110V : MAK-275-6625A JR3050T RECIPROCATING SAW 110V
Product code: MAK-275-6625A
The JR3050T reciprocating saw from Makita has a powerful 1010W motor making it ideal for cutting var...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£219.60/ea. £131.99/ea.

Kobe Eiko ESC12-16SE 6.5 ESC12-16SE 6.5" CIRCULARSAW 1200W 240V
Product code: KBE-279-1640K
The Kobe Eiko ESC1200 165mm (6 1/2") circular saw has a lightweight and sturdy die cast aluminium b...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£141.60/ea. £59.99/ea.

Hitachi Power Tools CR13VBY RECIPROCATING SAW LOW VIBRATION 110V : HIT-274-0340P CR13VBY RECIPROCATING SAW LOW VIBRATION 110V
Product code: HIT-274-0340P

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£364.80/ea. £239.99/ea.
Special Offer Price
Makita JR3050T RECIPROCATING SAW 240V : MAK-275-6626B JR3050T RECIPROCATING SAW 240V
Product code: MAK-275-6626B
The JR3050T reciprocating saw from Makita has a powerful 1010W motor making it ideal for cutting var...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£219.60/ea. £131.99/ea.

Hitachi Power Tools CR13VBY RECIPROCATING SAW LOW VIBRATION 240V : HIT-274-0341Q CR13VBY RECIPROCATING SAW LOW VIBRATION 240V
Product code: HIT-274-0341Q

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£364.80/ea. £239.99/ea.
Special Offer Price
Makita 5704RK 190mm CIRCULAR SAW 240V : MAK-275-3055W 5704RK 190mm CIRCULAR SAW 240V
Product code: MAK-275-3055W

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£205.20/ea. £133.38/ea.

DeWalt DW304PK RECIPROCATING SAW 230V : DEW-272-2924K DW304PK RECIPROCATING SAW 230V
Product code: DEW-272-2924K
1050 Watt motor designed for heavy duty applications. 4-position blade clamp allows for flush cuttin...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£354.00/ea. £194.72/ea.

Hitachi Power Tools CC14SF 2000W 14 CC14SF 2000W 14" ABRASIVE CUT-OFF SAW 110V
Product code: HIT-274-0442C

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£285.60/ea. £205.20/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.