Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Screwdrivers

11 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Makita 6824 DRYWALL SCREWDRIVER110V : MAK-275-4473A 6824 DRYWALL SCREWDRIVER110V
Product code: MAK-275-4473A
6824 Lightweight aluminum gear housing for durability. Adjustable depth locator with 'sure lock' fea...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£225.60/ea. £146.64/ea.

DeWalt DW274K-LX 540W DRY WALL SCREWDRIVER 110V : DEW-272-2740K DW274K-LX 540W DRY WALL SCREWDRIVER 110V
Product code: DEW-272-2740K
DW274K Ideal for fastening drywall and panels to wooden or metal studs. Removable depth sensitive "s...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£272.40/ea. £148.79/ea.

Hitachi Power Tools W6V4 DRYWALL SCREWDRIVER110V : HIT-274-2100A W6V4 DRYWALL SCREWDRIVER110V
Product code: HIT-274-2100A
W6V4 Ideal for drywall screws. Adjustable depth setting. High power 620W motor. Variable speed. Forw...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£189.60/ea. £136.80/ea.

Makita 6843 AUTOFEED SCREWDRIVER 110V : MAK-275-4490P 6843 AUTOFEED SCREWDRIVER 110V
Product code: MAK-275-4490P
Auto-feed Screwdriver. Improved Casing. Rigid Aluminum. Anti-tilt device prevents screw sway. Dust p...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£417.60/ea. £238.80/ea.

Makita 6843 AUTOFEED SCREWDRIVER 240V : MAK-275-4491Q 6843 AUTOFEED SCREWDRIVER 240V
Product code: MAK-275-4491Q
Auto-feed Screwdriver. Improved Casing. Rigid Aluminum. Anti-tilt device prevents screw sway. Dust p...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£417.60/ea. £238.80/ea.

Bosch GSR 6-25TE HIGH TORQUE SCREWDRIVER 110V : BCH-266-7365K GSR 6-25TE HIGH TORQUE SCREWDRIVER 110V
Product code: BCH-266-7365K
Electronic switch with locking button for continuous operation. Depth stop with larger opening width...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£390.00/ea. £205.20/ea.

Bosch GSR 6-45TE HIGH SPEED SCREWDRIVER 110V : BCH-266-7366T GSR 6-45TE HIGH SPEED SCREWDRIVER 110V
Product code: BCH-266-7366T
The GSR 6-45 TE Drywall Screwdriver from Bosch is the fast and handy professional tool for drywall c...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£327.00/ea. £174.00/ea.

DeWalt DW263K 1/4 DW263K 1/4" SELF-DRILLING SCREWDRIVER 115V
Product code: DEW-272-2630K

Product Information  Add to basket
Out of Stock Temporarily out of stock
£367.20/ea. £195.66/ea.

DeWalt DW263K 1/4 DW263K 1/4" SELF-DRILLING SCREWDRIVER 230V
Product code: DEW-272-2630R

Product Information  Add to basket
Out of Stock Temporarily out of stock
£367.20/ea. £197.99/ea.

DeWalt DW274K-GB 540W DRY WALL SCREWDRIVER 230V : DEW-272-2740R DW274K-GB 540W DRY WALL SCREWDRIVER 230V
Product code: DEW-272-2740R
DW274K Ideal for fastening drywall and panels to wooden or metal studs. Removable depth sensitive "s...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£272.40/ea. £148.79/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.