Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Hedge Trimmers

6 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Osaki Lawn And Garden HT580 580W 560mm HEDGE TRIMMER 240V : OSA-279-0400K HT580 580W 560mm HEDGE TRIMMER 240V
Product code: OSA-279-0400K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£74.75/ea. £41.11/ea.

Black And Decker GT100 HEDGE TRIMMER 400W : B&D-264-2373C GT100 HEDGE TRIMMER 400W
Product code: B&D-264-2373C
The Black & Decker® GT100 is one of the lightest hedge trimmers you can buy, this coupled with a pow...
Product Information  Add to basket
Out of Stock Temporarily out of stock
n/a £45.14/ea.

Bosch DIY AHS 42-16 HEDGE TRIMMER : BCH-267-7045S AHS 42-16 HEDGE TRIMMER
Product code: BCH-267-7045S

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£71.51/ea. £52.86/ea.

Bosch DIY ISIO CORDLESS EDGE & SHAPE KIT : BCH-267-7070F ISIO CORDLESS EDGE & SHAPE KIT
Product code: BCH-267-7070F

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£67.49/ea. £52.86/ea.

GT501 HEDGE TRIMMER 500W : B&D-264-2386R GT501 HEDGE TRIMMER 500W
Product code: B&D-264-2386R

Product Information  Add to basket
Out of Stock Temporarily out of stock
£75.25/ea. £60.20/ea.

Bosch DIY AHS 41 ACCU HEDGE CUTTER : BCH-267-7046W AHS 41 ACCU HEDGE CUTTER
Product code: BCH-267-7046W

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£92.97/ea. £82.24/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.