Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Compressors & Generators

24 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kobe Power Tools CNL156 1.5HP AIR COMPRESSOR 6LTR : KBE-273-1000K CNL156 1.5HP AIR COMPRESSOR 6LTR
Product code: KBE-273-1000K
These Direct Drive oil-free compressors are built of quality materials to ensure trouble free use an...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£332.29/ea. £179.99/ea.

Kobe Power Tools CNL223 2.0HP AIR COMPRESSOR 23LTR : KBE-273-1050K CNL223 2.0HP AIR COMPRESSOR 23LTR
Product code: KBE-273-1050K
These Direct Drive oil-free compressors are built of quality materials to ensure trouble free use an...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£431.94/ea. £280.76/ea.

Kobe Power Tools CNL246 2HP AIR COMPRESSOR 46LTR : KBE-273-1100K CNL246 2HP AIR COMPRESSOR 46LTR
Product code: KBE-273-1100K
These Direct Drive oil-free compressors are built of quality materials to ensure trouble free use an...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£553.82/ea. £359.99/ea.

DeWalt D55155 COMPRESSOR : DEW-269-3760W D55155 COMPRESSOR
Product code: DEW-269-3760W
Fully portable compressor with integral carry handle. Robust design to handle harsh on site conditio...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£780.00/ea. £347.99/ea.

SIP 06236 AIRMATE TN1.5/25-O10 BAR COMPRESSOR : SIP-273-2014G 06236 AIRMATE TN1.5/25-O10 BAR COMPRESSOR
Product code: SIP-273-2014G

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£244.19/ea. £195.35/ea.

SIP 06230 AIRMATE TN1.5/6-O COMPRESSOR : SIP-273-2010C 06230 AIRMATE TN1.5/6-O COMPRESSOR
Product code: SIP-273-2010C

Product Information  Add to basket
Out of Stock Temporarily out of stock
£205.18/ea. £164.14/ea.

SIP 06238 AIRMATE TN2.5/25-DCOMPRESSOR : SIP-273-2016J 06238 AIRMATE TN2.5/25-DCOMPRESSOR
Product code: SIP-273-2016J
Oil lubricated for longer life, featuring heavy duty pump, cast iron barrel, industrial quality air ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£307.18/ea. £245.74/ea.

SIP 06240 AIRMATE TN2.5/50-DCOMPRESSOR : SIP-273-2018L 06240 AIRMATE TN2.5/50-DCOMPRESSOR
Product code: SIP-273-2018L
Oil lubricated for longer life, featuring heavy duty pump, cast iron barrel, industrial quality air ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£392.99/ea. £314.39/ea.

SIP 06242 AIRMATE TN3.0/50-DCOMPRESSOR : SIP-273-2020N 06242 AIRMATE TN3.0/50-DCOMPRESSOR
Product code: SIP-273-2020N
Oil lubricated for longer life, featuring heavy duty pump, cast iron barrel, industrial quality air ...
Product Information  Add to basket
2-3 days delivery
£490.19/ea. £392.15/ea.

SIP 05299 AIRMATE TN3.0/100-D COMPRESSOR : SIP-273-2022Q 05299 AIRMATE TN3.0/100-D COMPRESSOR
Product code: SIP-273-2022Q
Oil lubricated for longer life, featuring heavy duty pump, cast iron barrel, industrial quality air ...
Product Information  Add to basket
2-3 days delivery
£644.38/ea. £515.50/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.