Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Cut Off Saws

9 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Bosch GCO 14-1 14 GCO 14-1 14" CUT-OFF SAW240V
Product code: BCH-266-6541F
Solid cast base to prevent warping and improve accuracy. Ergonomic handle with lock off switch desig...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£588.00/ea. £275.99/ea.
Special Offer Price
Makita 2414B 355mm CUT-OFF SAW 110V : MAK-275-2570R 2414B 355mm CUT-OFF SAW 110V
Product code: MAK-275-2570R
Shaft lock. Double action safety switch. Quick release vice. Double insulated. Accessories include: ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£554.40/ea. £360.36/ea.

Makita 2414NB 355mm CUT-OFF SAW110V : MAK-275-2584L 2414NB 355mm CUT-OFF SAW110V
Product code: MAK-275-2584L
Shaft lock. Double action safety switch. Quick release vice. Double insulated. Accessories include: ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£369.60/ea. £240.24/ea.

Makita 2414NB 355mm CUT-OFF SAW240V : MAK-275-2585M 2414NB 355mm CUT-OFF SAW240V
Product code: MAK-275-2585M
Shaft lock. Double action safety switch. Quick release vice. Double insulated. Accessories include: ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£369.60/ea. £240.24/ea.

Evolution Power Tools RAGE 2 14 RAGE 2 14" CUT-OFF SAW 240V
Product code: EVL-266-1020P
This incredible cut off saw comprehensively out-performs abrasive saws. Featuring patented RAGE tech...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£280.78/ea. £204.97/ea.

Makita 2414B 355mm CUT-OFF SAW 240V : MAK-275-2571V 2414B 355mm CUT-OFF SAW 240V
Product code: MAK-275-2571V
Shaft lock. Double action safety switch. Quick release vice. Double insulated. Accessories include: ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£554.40/ea. £360.36/ea.

Bosch GCO 2000 CUT OFF SAW 240v : BCH-266-6551F GCO 2000 CUT OFF SAW 240v
Product code: BCH-266-6551F
Extremely robust lever and spring combination for the highest workloads. Powerful 2000W motor and us...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£447.00/ea. £215.99/ea.

Evolution Power Tools RAGE 2 14 RAGE 2 14" CUT-OFF SAW 110V
Product code: EVL-266-1020K
This incredible cut off saw comprehensively out-performs abrasive saws. Featuring patented RAGE tech...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£280.78/ea. £204.97/ea.

Bosch GCO 2000 CUT OFF SAW 110v : BCH-266-6550E GCO 2000 CUT OFF SAW 110v
Product code: BCH-266-6550E
Extremely robust lever and spring combination for the highest workloads. Powerful 2000W motor and us...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£447.00/ea. £215.99/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.