Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Heaters

33 product lines found Page 1 of 4

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kobe Electrical Appliances 2KW FLAT FAN HEATER : KBE-828-0120K 2KW FLAT FAN HEATER
Product code: KBE-828-0120K
The Kobe FFH202 2kW flat fan heater has two heat setting 1000W & 2000W with a variable heat thermost...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£25.25/ea. £19.19/ea.

Kobe Electrical Appliances HALOGEN HEATER WITH 3 HEAT SETTINGS : KBE-828-0140K HALOGEN HEATER WITH 3 HEAT SETTINGS
Product code: KBE-828-0140K
The Kobe Halogen Heater comes with three heat settings: 400W, 800W and 1200W. It has an oscillating ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£28.55/ea. £21.59/ea.

Kobe Electrical Appliances CONVECTOR HEATER WITH TIMER & 3 HEAT SETTINGS : KBE-828-0130K CONVECTOR HEATER WITH TIMER & 3 HEAT SETTINGS
Product code: KBE-828-0130K
The Kobe Convector Fan/Heater comes with three heat settings: 750W, 1250W and 2000W as well as a bui...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£52.43/ea. £39.59/ea.

KID 10 ME DIRECT FIRED LPG HEATER 10KW 230V : CTL-273-4710D KID 10 ME DIRECT FIRED LPG HEATER 10KW 230V
Product code: CTL-273-4710D
The portable KID line provide a cost effective spot heating for a large variety of applications. The...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£179.99/ea. £136.79/ea.

KID 15 ME DIRECT FIRED LPG HEATER 17.5KW 230V : CTL-273-4715H KID 15 ME DIRECT FIRED LPG HEATER 17.5KW 230V
Product code: CTL-273-4715H
The portable KID line provide a cost effective spot heating for a large variety of applications. The...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£194.99/ea. £148.79/ea.

KID 30 DV DIRECT FIRED LPG HEATER 110/240V : CTL-273-4730M KID 30 DV DIRECT FIRED LPG HEATER 110/240V
Product code: CTL-273-4730M
The portable KID line provide a cost effective spot heating for a large variety of applications. The...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£333.60/ea. £254.39/ea.

Kennedy Industrial SPARE BULB 10940 FOR PLASTERERS HEATER
Product code: KEN-282-5520K
Spare bulb for plaster"s heater.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£14.54/ea. £9.74/ea.

GRY 40 WD UK DIRECT FIRED DIESEL HEATER 43KW + WHL : CTL-273-3440P GRY 40 WD UK DIRECT FIRED DIESEL HEATER 43KW + WHL
Product code: CTL-273-3440P
GRY-40 WD heater provides cost effective spot and space heating for an extensive variety of applicat...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £924.00/ea.

GRY 15 HD DIRECT FIRED DIESEL HEATER 15KW : CTL-273-3415H GRY 15 HD DIRECT FIRED DIESEL HEATER 15KW
Product code: CTL-273-3415H
The GRY-15HD heater provides cost effective spot and space heating for an extensive variety of appli...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £717.60/ea.

HALOGEN HEATER 1200W WHITE : PRO-828-0009A HALOGEN HEATER 1200W WHITE
Product code: PRO-828-0009A
Halogen heaters provide instant warmth as it warms up the body rather than the air around it. This i...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£27.92/ea. £20.39/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.