Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Circular Saw Blades

36 product lines found Page 1 of 4

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Skil Power Tools 5166 1250W 66mm CIRCULARSAW : SKL-267-5166E 5166 1250W 66mm CIRCULARSAW
Product code: SKL-267-5166E

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£153.17/ea. £71.99/ea.

Freud Pro LP30M 015 190x2.4x30mm RED LINE BLADE : FRE-280-3015Q LP30M 015 190x2.4x30mm RED LINE BLADE
Product code: FRE-280-3015Q
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£25.99/ea. £22.09/ea.

Freud Pro LP30M 025 250x2.8x30mm RED LINE BLADE : FRE-280-3025N LP30M 025 250x2.8x30mm RED LINE BLADE
Product code: FRE-280-3025N
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£40.02/ea. £34.02/ea.

Freud Pro LP20M 015 190x2.4x30mm YELLOW LINE BLADE : FRE-280-2015M LP20M 015 190x2.4x30mm YELLOW LINE BLADE
Product code: FRE-280-2015M
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£20.15/ea. £17.12/ea.

Freud Pro LP30M 007 160x2.4x20mm RED LINE BLADE : FRE-280-3007G LP30M 007 160x2.4x20mm RED LINE BLADE
Product code: FRE-280-3007G
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£24.50/ea. £20.83/ea.

Freud Pro LP40M 023 235x2.8x30mm BLUE LINE BLADE : FRE-280-4023T LP40M 023 235x2.8x30mm BLUE LINE BLADE
Product code: FRE-280-4023T
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£42.60/ea. £36.22/ea.

Freud Pro LP40M 025 250x2.8x30mm BLUE LINE BLADE : FRE-280-4025W LP40M 025 250x2.8x30mm BLUE LINE BLADE
Product code: FRE-280-4025W
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£49.68/ea. £42.23/ea.

Freud Pro LP30M 021 230x2.8x30mm RED LINE BLADE : FRE-280-3021X LP30M 021 230x2.8x30mm RED LINE BLADE
Product code: FRE-280-3021X
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£35.39/ea. £30.08/ea.

Freud Pro LP30M 010 180x2.4x20mm RED LINE BLADE : FRE-280-3010K LP30M 010 180x2.4x20mm RED LINE BLADE
Product code: FRE-280-3010K
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£24.77/ea. £21.05/ea.

Freud Pro LP30M 023 235x2.8x30mm RED LINE BLADE : FRE-280-3023Z LP30M 023 235x2.8x30mm RED LINE BLADE
Product code: FRE-280-3023Z
Anti-kickback Design: Kickback is caused by over-feed. It happens so quickly it can be impossible to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£35.39/ea. £30.08/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.