Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Muti-Tooth Milling Cutters

131 product lines found Page 1 of 14

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kennedy Industrial 18mm LONG MULTI-TOOTH CUTTER : KEN-288-2180K 18mm LONG MULTI-TOOTH CUTTER
Product code: KEN-288-2180K
Proven value and success based upon the low energy required to cut more holes accurately with extend...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£66.06/ea. £44.26/ea.

Kennedy Industrial PILOT PIN (LONG) FOR MULTI-TOOTH CUTTERS : KEN-288-4020K PILOT PIN (LONG) FOR MULTI-TOOTH CUTTERS
Product code: KEN-288-4020K
For use with all multi-tooth milling cutters with 6mm bore. Pilots locate into pre-drilled pilot hol...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.60/ea. £8.45/ea.

Kennedy Industrial PILOT PIN (SHORT) FOR MULTI-TOOTH CUTTERS : KEN-288-4010K PILOT PIN (SHORT) FOR MULTI-TOOTH CUTTERS
Product code: KEN-288-4010K
For use with all multi-tooth milling cutters with 6mm bore. Pilots locate into pre-drilled pilot hol...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.60/ea. £8.45/ea.

Kennedy Industrial 20mm LONG MULTI-TOOTH CUTTER : KEN-288-2200K 20mm LONG MULTI-TOOTH CUTTER
Product code: KEN-288-2200K
Proven value and success based upon the low energy required to cut more holes accurately with extend...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£67.28/ea. £45.08/ea.

Kennedy Industrial 28mm LONG MULTI-TOOTH CUTTER : KEN-288-2280K 28mm LONG MULTI-TOOTH CUTTER
Product code: KEN-288-2280K
Proven value and success based upon the low energy required to cut more holes accurately with extend...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£94.20/ea. £63.12/ea.

Kennedy Industrial 25mm LONG MULTI-TOOTH CUTTER : KEN-288-2250K 25mm LONG MULTI-TOOTH CUTTER
Product code: KEN-288-2250K
Proven value and success based upon the low energy required to cut more holes accurately with extend...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£84.42/ea. £56.56/ea.

Kennedy Industrial 32mm LONG MULTI-TOOTH CUTTER : KEN-288-2320K 32mm LONG MULTI-TOOTH CUTTER
Product code: KEN-288-2320K
Proven value and success based upon the low energy required to cut more holes accurately with extend...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£111.32/ea. £74.59/ea.

Kennedy Industrial 24mm LONG MULTI-TOOTH CUTTER : KEN-288-2240K 24mm LONG MULTI-TOOTH CUTTER
Product code: KEN-288-2240K
Proven value and success based upon the low energy required to cut more holes accurately with extend...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£81.97/ea. £54.92/ea.

Kennedy Industrial 30mm LONG MULTI-TOOTH CUTTER : KEN-288-2300K 30mm LONG MULTI-TOOTH CUTTER
Product code: KEN-288-2300K
Proven value and success based upon the low energy required to cut more holes accurately with extend...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£102.77/ea. £68.86/ea.

Kennedy Industrial 38mm LONG MULTI-TOOTH CUTTER : KEN-288-2380K 38mm LONG MULTI-TOOTH CUTTER
Product code: KEN-288-2380K
Proven value and success based upon the low energy required to cut more holes accurately with extend...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£140.69/ea. £94.26/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.