Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Batteries & Chargers

105 product lines found Page 1 of 11

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Duracell MN1500 DURACELL ALK. PROCELL AA (SINGLE) : DUR-904-0290K MN1500 DURACELL ALK. PROCELL AA (SINGLE)
Product code: DUR-904-0290K
For the industrial and commercial user. New technology and consistent, reliable performance across a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1.10/ea. £0.90/ea.

Duracell MN2400 DURACELL ALK. PROCELL AAA (SINGLE) : DUR-904-0310K MN2400 DURACELL ALK. PROCELL AAA (SINGLE)
Product code: DUR-904-0310K
For the industrial and commercial user. New technology and consistent, reliable performance across a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1.04/ea. £0.85/ea.

Edison PJ996/4R25R ZINC CHLORIDE BATTERY 6V : EDI-904-3500K PJ996/4R25R ZINC CHLORIDE BATTERY 6V
Product code: EDI-904-3500K
Edison? Zinc Chloride Batteries provide an economical and reliable power source for low to medium dr...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£3.30/ea. £1.68/ea.

Edison AAA ALKALINE BATTERIES (PACK-4) : EDI-904-3040K AAA ALKALINE BATTERIES (PACK-4)
Product code: EDI-904-3040K
A range of alkaline batteries that offer significantly longer life than zinc carbon batteries in non...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£4.86/ea. £2.81/ea.

Edison AA ALKALINE BATTERIES (PACK-4) : EDI-904-3020K AA ALKALINE BATTERIES (PACK-4)
Product code: EDI-904-3020K
A range of alkaline batteries that offer significantly longer life than zinc carbon batteries in non...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£4.85/ea. £2.83/ea.

Edison CR2032 3V LITHIUM BATTERY : EDI-904-3240K CR2032 3V LITHIUM BATTERY
Product code: EDI-904-3240K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£1.79/ea. £1.07/ea.

Duracell MN1300 DURACELL ALK. PROCELL D (SINGLE) : DUR-904-0280K MN1300 DURACELL ALK. PROCELL D (SINGLE)
Product code: DUR-904-0280K
For the industrial and commercial user. New technology and consistent, reliable performance across a...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£2.09/ea. £1.72/ea.

Edison D ALKALINE BATTERIES (PACK-2) : EDI-904-3100K D ALKALINE BATTERIES (PACK-2)
Product code: EDI-904-3100K
A range of alkaline batteries that offer significantly longer life than zinc carbon batteries in non...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.11/ea. £2.99/ea.

Edison SR44/357 1.5V SILVER OXIDE BATTERY : EDI-904-4000K SR44/357 1.5V SILVER OXIDE BATTERY
Product code: EDI-904-4000K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£2.59/ea. £1.36/ea.

Edison 6LR61 9V ALKALINE BATTERY : EDI-904-3000K 6LR61 9V ALKALINE BATTERY
Product code: EDI-904-3000K
A range of Alkaline batteries that offer significantly longer life than zinc carbon batteries in non...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£4.78/ea. £2.39/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.