Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


You are in: Power Tools » Machine Tools » Sanders

Sanders

9 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
SIP 01331 6 01331 6"x10" BELT DISC SANDER 1/2HP + STAND 230V
Product code: SIP-277-0810C

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£724.78/ea. £616.06/ea.

Ajax Machine Tools AJ75 BELT GRINDER 400V 3PH : AJX-271-2141V AJ75 BELT GRINDER 400V 3PH
Product code: AJX-271-2141V
Ajax Arboga Belt Grinders are designed for continuous heavy-duty grinding.The machines are built to ...
Product Information  Add to basket
7-14 days delivery
n/a £1,616.40/ea.

Ajax Machine Tools AJ75X BELT GRINDER 400V 3PH : AJX-271-2141Z AJ75X BELT GRINDER 400V 3PH
Product code: AJX-271-2141Z
Ajax Arboga Belt Grinders are designed for continuous heavy-duty grinding.The machines are built to ...
Product Information  Add to basket
7-14 days delivery
n/a £3,033.60/ea.

Ajax Machine Tools AJ100 BELT GRINDER 400V 3PH : AJX-271-2146A AJ100 BELT GRINDER 400V 3PH
Product code: AJX-271-2146A
Ajax Arboga Belt Grinders are designed for continuous heavy-duty grinding.The machines are built to ...
Product Information  Add to basket
7-14 days delivery
n/a £2,374.80/ea.

Ajax Machine Tools AJ100X BELT GRINDER 400V3PH : AJX-271-2146E AJ100X BELT GRINDER 400V3PH
Product code: AJX-271-2146E
Ajax Arboga Belt Grinders are designed for continuous heavy-duty grinding.The machines are built to ...
Product Information  Add to basket
7-14 days delivery
n/a £3,433.20/ea.

Ajax Machine Tools AJ150 BELT GRINDER 400V 3PH : AJX-271-2152G AJ150 BELT GRINDER 400V 3PH
Product code: AJX-271-2152G
Ajax Arboga Belt Grinders are designed for continuous heavy-duty grinding.The machines are built to ...
Product Information  Add to basket
7-14 days delivery
n/a £2,341.20/ea.

Ajax Machine Tools AJ150X BELT GRINDER 400V3PH : AJX-271-2152L AJ150X BELT GRINDER 400V3PH
Product code: AJX-271-2152L
Ajax Arboga Belt Grinders are designed for continuous heavy-duty grinding.The machines are built to ...
Product Information  Add to basket
7-14 days delivery
n/a £3,769.20/ea.

SIP 01336 12 01336 12" DISC SANDER 230V
Product code: SIP-277-0836A

Product Information  Add to basket
7-14 days delivery
£256.78/ea. £218.26/ea.

SIP 01362 4x6 01362 4x6" BELT DISC SANDER 1/3HP + RIP FENCE 230V
Product code: SIP-277-0860G

Product Information  Add to basket
7-14 days delivery
£241.79/ea. £205.52/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.