Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


You are in: Power Tools » Garden Power

Garden Power

21 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Osaki Lawn And Garden EC2000 2000W ELECTRIC CHAINSAW 240V : OSA-279-0260K EC2000 2000W ELECTRIC CHAINSAW 240V
Product code: OSA-279-0260K
The EC2000 electric chainsaw from Osaki? Garden Power Tools is well balanced and easy to use when sa...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£153.60/ea. £77.99/ea.

Osaki Lawn And Garden ABV2000 2000W AIR BLOWERVAC 240V : OSA-279-0200K ABV2000 2000W AIR BLOWERVAC 240V
Product code: OSA-279-0200K
The Oaski? Garden Power Tools ABV2000 leaf blower and vacuum is ideal for collecting garden debris f...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£87.60/ea. £44.39/ea.

Bosch DIY ART 23 9 ART 23 9" GRASS TRIMMER
Product code: BCH-267-7049A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£41.58/ea. £26.39/ea.

Bosch DIY ART 30 COMBITRIM : BCH-267-7049M ART 30 COMBITRIM
Product code: BCH-267-7049M

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£95.99/ea. £59.99/ea.

Black And Decker GT501 HEDGE TRIMMER 500W : B&D-264-2386R GT501 HEDGE TRIMMER 500W
Product code: B&D-264-2386R

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£81.46/ea. £57.59/ea.

Bosch DIY ISIO CORDLESS EDGE & SHAPE KIT : BCH-267-7070F ISIO CORDLESS EDGE & SHAPE KIT
Product code: BCH-267-7070F

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£104.40/ea. £53.99/ea.

Bosch DIY AHS 41 ACCU HEDGE CUTTER : BCH-267-7046W AHS 41 ACCU HEDGE CUTTER
Product code: BCH-267-7046W

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£111.98/ea. £70.00/ea.

MS1101E 30CM CYLINDER MOWER SHARPENER : MTS-256-6110E MS1101E 30CM CYLINDER MOWER SHARPENER
Product code: MTS-256-6110E
Accurately re-sharpens cylinder mower blades to the correct angle. The result: a clean smooth cut to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.24/ea. £10.19/ea.

MS1301E ROTARY MOWER SHARPENER : MTS-256-6130E MS1301E ROTARY MOWER SHARPENER
Product code: MTS-256-6130E
Re-sharpens all types of metal rotary blades, and re-edges spades, hoes etc. High quality aluminium ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.86/ea. £6.48/ea.

Bosch DIY ROTAK 320 LAWNMOWER : BCH-267-7290K ROTAK 320 LAWNMOWER
Product code: BCH-267-7290K
The Bosch Rotak 320 electric rotary lawn mower is a compact mower designed for small and medium size...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£107.52/ea. £71.99/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.