Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Lawn Mower - Electric

7 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
MS1101E 30CM CYLINDER MOWER SHARPENER : MTS-256-6110E MS1101E 30CM CYLINDER MOWER SHARPENER
Product code: MTS-256-6110E
Accurately re-sharpens cylinder mower blades to the correct angle. The result: a clean smooth cut to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.24/ea. £10.19/ea.

MS1301E ROTARY MOWER SHARPENER : MTS-256-6130E MS1301E ROTARY MOWER SHARPENER
Product code: MTS-256-6130E
Re-sharpens all types of metal rotary blades, and re-edges spades, hoes etc. High quality aluminium ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.86/ea. £6.48/ea.

Bosch DIY ROTAK 320 LAWNMOWER : BCH-267-7290K ROTAK 320 LAWNMOWER
Product code: BCH-267-7290K
The Bosch Rotak 320 electric rotary lawn mower is a compact mower designed for small and medium size...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£107.52/ea. £71.99/ea.

MS1109E 38CM CYLINDER MOWER SHARPENER : MTS-256-6110J MS1109E 38CM CYLINDER MOWER SHARPENER
Product code: MTS-256-6110J
Accurately re-sharpens cylinder mower blades to the correct angle. The result: a clean smooth cut to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.70/ea. £10.19/ea.

Bosch DIY ALR 900 LAWNRAKER : BCH-267-6950H ALR 900 LAWNRAKER
Product code: BCH-267-6950H
The Bosch Lawn Raker is excellent for dealing with moss. With its spring steel tines, it gently comb...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£160.68/ea. £95.99/ea.

Bosch DIY AHM 38G PUSH TYPE CYLINDER LAWNMOWER : BCH-267-6840M AHM 38G PUSH TYPE CYLINDER LAWNMOWER
Product code: BCH-267-6840M
The Bosch AHM 38G is a hand push mower with a rear roller for stripes and stability along edges and ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
n/a £51.59/ea.

Bosch DIY ASM 32F ELECTRIC CYLINDER LAWNMOWER : BCH-267-6980F ASM 32F ELECTRIC CYLINDER LAWNMOWER
Product code: BCH-267-6980F
Mains electric cylinder lawnmower is powered by a 400W motor, provides a cutting width of 32cm (12&q...
Product Information  Add to basket
Out of Stock Temporarily out of stock
n/a £95.99/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.