Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Workshop

70 product lines found Page 1 of 7

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Solent Cleaning METAL TRAY HOLDER 3LTR : SOL-780-2300W METAL TRAY HOLDER 3LTR
Product code: SOL-780-2300W

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£4.01/ea. £2.99/ea.

Deb SWARFEGA ORIGINAL 450ml : DEB-710-0905D SWARFEGA ORIGINAL 450ml
Product code: DEB-710-0905D
Quickly and effectively cleans heavy soiling such as oil, grease, creosote, many paints and waxes.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.11/ea. £3.90/ea.

UNIVERSAL PROTECT 150ml TUBE : DEB-710-8492A UNIVERSAL PROTECT 150ml TUBE
Product code: DEB-710-8492A
PROTECT: Pre-work creams to help protect the skin against contact with various workplace contaminant...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£3.41/ea. £2.80/ea.

Rozalex ROZALEX No.1 DRI-GUARD 450ml : ROZ-774-2013D ROZALEX No.1 DRI-GUARD 450ml
Product code: ROZ-774-2013D
Barrier creams form a protective layer to limit contact between the skin and harmful irritants.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.37/ea. £6.78/ea.

Solent Cleaning BARRIER CREAM WETWORK 1LTR : SOL-780-2050D BARRIER CREAM WETWORK 1LTR
Product code: SOL-780-2050D
Pre-work cream protects skin against water based liquid solutions, cutting oils, detergents, acids, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.50/ea. £5.99/ea.

SWARFEGA HEAVY DUTY 4.5LTR : DEB-710-0951S SWARFEGA HEAVY DUTY 4.5LTR
Product code: DEB-710-0951S
Polygrains act as minute scrubbing brushes to remove oil, grease, tar, diesel, creosote, carbon and ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.69/ea. £18.47/ea.

Solent Cleaning SOLENT LIME 3LTR TUB : SOL-780-1003H SOLENT LIME 3LTR TUB
Product code: SOL-780-1003H
Solent Lime is a naturally powerful heavy duty non-toxic, citrus-based beaded hand cleaner, designe...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£15.50/ea. £11.87/ea.
Special Offer Price
SWARFEGA LEMON 500ml : DEB-710-0958D SWARFEGA LEMON 500ml
Product code: DEB-710-0958D
An advanced formula lemon hand cleaning cream that is tough on dirt, but gentle on the skin. Removes...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.83/ea. £4.79/ea.

Solent Office 2LTR BULKFILL DISPENSER BEADED PRODUCTS 3ml PUMP : SOL-780-2240M 2LTR BULKFILL DISPENSER BEADED PRODUCTS 3ml PUMP
Product code: SOL-780-2240M
Wall mounted bulk fill dispenser with 3mm pump, for use with beaded hand cleansers. 2 litre capacity...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£37.57/ea. £30.80/ea.

Loctite 7850 NEW FAST ORANGE 3 LTR : LOC-725-5986T 7850 NEW FAST ORANGE 3 LTR
Product code: LOC-725-5986T
Removes ground dirt, grease, grime, inks, paint, glue, oil and tar. Contains no petroleum distillate...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£27.47/ea. £21.42/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.