Hard Surface Cleaners & Polishes
| 42 product lines found | Page 1 of 5 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
ALLFRESH WASHROOM CLEANER 1LTR Product code: SOL-780-2915Z General purpose cleaner/disinfectant for use on hard surfaces. Prevents limescale build-up on vitreo... |
In Stock
|
£2.02 /ea. | £1.59 /ea. |
|
CIF NATURAL CREAM CLEANER 500ml Product code: JEY-722-2403C The unique creamy formula of Cif cleans really deep down to bring your surfaces back to life. |
In Stock
|
£2.32 /ea. | £2.00 /ea. |
|
AJAX MULTI-PURPOSE SPRAY500ml Product code: CPL-706-1036H |
In Stock
|
£2.40 /ea. | £2.02 /ea. |
|
CREAM CLEANER 1LTR Product code: SOL-780-3006S |
In Stock
|
£3.46 /ea. | £2.55 /ea. |
|
KITCHEN CLEANER 750ml Product code: SOL-780-3022J Spray-on, wipe-off odourless bactericidal degreaser for kitchens, bakeries, restaurant tables, chill... |
In Stock
|
£4.77 /ea. | £2.98 /ea. |
|
OVEN CLEANER 750ml Product code: SOL-780-3023K Removes baked-on grease and food residues from ovens and grills. Do not use on aluminium or galvanis... |
In Stock
|
£5.16 /ea. | £2.98 /ea. |
|
SPRAY & WIPE WITH BLEACH750ml Product code: SOL-780-3032V Bactericidal cleaner specially formulated to remove mould/mildew stains, soap residues, grease/oils ... |
In Stock
|
£3.66 /ea. | £2.98 /ea. |
|
C1 CLEANER/SANITISER 750ml Product code: CPL-706-1068B |
In Stock
|
£3.75 /ea. | £3.15 /ea. |
|
MR MUSCLE MULTI-SURFACE CLEANER 750ml Product code: CPL-706-2010A |
In Stock
|
£3.76 /ea. | £3.16 /ea. |
|
MR MUSCLE KITCHEN CLEANER 750ml Product code: CPL-706-2040D |
In Stock
|
£3.76 /ea. | £3.16 /ea. |








