Furniture, Glass & Cleaning Sprays
| 10 product lines found | Page 1 of 1 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
AJAX WINDOW CLEANER 500ml Product code: JEY-722-2284R |
In Stock
|
£2.32 /ea. | £2.00 /ea. |
|
PLEDGE FURNITURE POLISH 400ml Product code: CPL-706-2200A |
In Stock
|
£3.07 /ea. | £2.59 /ea. |
|
CIF PROFESSIONAL GLASS CLEANER 750ml Product code: JEY-722-2424A A multi-surface spray which cleans glass and all interior surfaces leaving a streak free shine. Appl... |
In Stock
|
£3.39 /ea. | £2.92 /ea. |
|
FURNITURE POLISH 750ml Product code: SOL-780-3024L Cleans and shines with a wipe. To clean, shine and protect furniture, tile, marble, stainless steel ... |
In Stock
|
£4.85 /ea. | £2.98 /ea. |
|
VDU CLEANER 750ml Product code: SOL-780-3031T Specifically formulated for cleaning VDU's, screens, keyboards, computer cases, also highly effectiv... |
In Stock
|
£4.20 /ea. | £2.98 /ea. |
|
MR MUSCLE GLASS CLEANER 750ml Product code: CPL-706-2020B |
In Stock
|
£3.76 /ea. | £3.16 /ea. |
|
CIF PROFESSIONAL FURNITURE POLISH 750ml Product code: JEY-722-2418T Application areas: a multi-surface spray which cleans wood, plastics and laminated furniture to leav... |
In Stock
|
£4.16 /ea. | £3.58 /ea. |
|
MR SHEEN POLISH 300ml Product code: CTL-722-3606D |
In Stock
|
£4.05 /ea. | £3.68 /ea. |
|
SC5-500B FOAM CLEANER SPRAY 500ml Product code: SOL-732-0180K |
In Stock
|
£5.06 /ea. | £3.79 /ea. |
|
SPOT & STAIN REMOVER 750ml Product code: SOL-780-3028Q Use on carpets and upholstery which are not water sensitive. Can also be used as a pre-spotting flui... |
In Stock
|
£5.80 /ea. | £4.75 /ea. |








