Metal Cleaners & Polishes
| 11 product lines found | Page 1 of 2 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
PEEK CONCENTRATE POLISH 50gm TUBE Product code: TRI-703-1050A Cleans, polishes and protects all metals, fibreglass and ceramics. Ideal for brass and stainless ste... |
In Stock
|
n/a | £2.51 /ea. |
|
PEEK CONCENTRATE POLISH 100gm TUBE Product code: TRI-703-2100B Cleans, polishes and protects all metals, fibreglass and ceramics. Ideal for brass and stainless ste... |
In Stock
|
n/a | £3.70 /ea. |
|
BRASSO WADDING 75gm Product code: CTL-760-1020C For brass, copper, chrome, steel and other metals. |
In Stock
|
n/a | £4.81 /ea. |
|
BRASSO 150ml Product code: CTL-760-1000A For brass, copper, chrome, steel and other metals. |
In Stock
|
n/a | £4.97 /ea. |
|
STAINLESS STEEL CLEANER 750ml Product code: SOL-780-3026N Silicone free cleaner polish. For rapid cleaning and polishing of all stainless steel, chrome, alumi... |
In Stock
|
£6.83 /ea. | £5.06 /ea. |
|
STAINLESS STEEL CLEANER FG AEROSOL 500ml Product code: AMB-701-3860A |
In Stock
|
£7.51 /ea. | £6.76 /ea. |
|
PEEK POLISH MOUSSE 500ml Product code: TRI-703-3500T Cleans, polishes and protects all metals, fibreglass and ceramics. Ideal for brass and stainless ste... |
In Stock
|
n/a | £9.89 /ea. |
|
BRASSO 1LTR Product code: CTL-760-1010B For brass, copper, chrome, steel and other metals. |
In Stock
|
n/a | £13.46 /ea. |
|
PEEK CONCENTRATE POLISH 1LTR CAN Product code: TRI-703-4000D Cleans, polishes and protects all metals, fibreglass and ceramics. Ideal for brass and stainless ste... |
In Stock
|
n/a | £18.03 /ea. |
|
5 LTR CONTAINER ALTRANS METAL CLEANER Product code: DEB-710-1010A An acidic metal cleaner with dissolving action. Removes rust and corrosion from ferrous and non-ferr... |
In Stock
|
£24.52 /ea. | £20.10 /ea. |








