Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Anti Seize Lubricants

21 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Molyslip COPASLIP ANTI-SEIZE LEADFREE 500gm TIN : MLY-703-3610T COPASLIP ANTI-SEIZE LEADFREE 500gm TIN
Product code: MLY-703-3610T
High and low temperature assembly compound. Formulated to protect against seizure of metal parts, ev...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £10.68/ea.

Molyslip COPASLIP ANTI-SEIZE 400ml AEROSOL : MLY-703-3400B COPASLIP ANTI-SEIZE 400ml AEROSOL
Product code: MLY-703-3400B

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £8.76/ea.

Solent Maintenance SD1-500B DRY MOLY SPRAY 500ml : SOL-732-0200K SD1-500B DRY MOLY SPRAY 500ml
Product code: SOL-732-0200K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£18.48/ea. £14.78/ea.

Molyslip COPASLIP ANTI-SEIZE 100gm TUBE : MLY-703-3100A COPASLIP ANTI-SEIZE 100gm TUBE
Product code: MLY-703-3100A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £4.20/ea.

Action Can CS90 COPPER GREASE & GRAPHITE ADDITIVE 500ml TUB : ACN-732-3010K CS90 COPPER GREASE & GRAPHITE ADDITIVE 500ml TUB
Product code: ACN-732-3010K
Thick copper spray grease, perfect for anti-seize lubrication of screw threads, brake pins, studs an...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£8.82/ea. £7.06/ea.

Action Can CS90 COPPER SPRAY GREASE500ml : ACN-732-3000K CS90 COPPER SPRAY GREASE500ml
Product code: ACN-732-3000K
Thick copper spray grease, perfect for anti-seize lubrication of screw threads, brake pins, studs an...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£7.80/ea. £6.24/ea.

Rocol 500gm ANTI-SEIZE COMPOUND J166 : ROC-770-6432J 500gm ANTI-SEIZE COMPOUND J166
Product code: ROC-770-6432J
Smooth copper containing paste prevents corrosive seizure of screw threads and eases assembly and di...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£19.79/ea. £17.02/ea.

Rocol 85gm ANTI-SEIZE COMPOUNDJ166 : ROC-770-6431H 85gm ANTI-SEIZE COMPOUNDJ166
Product code: ROC-770-6431H
Smooth copper containing paste prevents corrosive seizure of screw threads and eases assembly and di...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£9.29/ea. £7.99/ea.

Rocol 100gm DRY MOLY PASTE : ROC-770-6413P 100gm DRY MOLY PASTE
Product code: ROC-770-6413P
A soft petroleum based paste with high moly content. Can be rubbed, or burnished on to the surface. ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£42.80/ea. £36.82/ea.

Ambersil AMBERSIL COPPER ANTI-SEIZE PASTE PF 400ml : AMB-701-0575D AMBERSIL COPPER ANTI-SEIZE PASTE PF 400ml
Product code: AMB-701-0575D

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£8.33/ea. £7.49/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.