Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Coolant System Accessories

15 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Rocol 1LTR ULTRAGUARD AF ANTIFOAM (NON SILICONE) : ROC-770-6136V 1LTR ULTRAGUARD AF ANTIFOAM (NON SILICONE)
Product code: ROC-770-6136V
A non-silicone antifoam designed for the treatment of synthetic, semi-synthetic and water mix emulsi...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£64.14/ea. £55.16/ea.

Castrol TECHNICLEAN MTC43 5KG : CST-740-8520C TECHNICLEAN MTC43 5KG
Product code: CST-740-8520C

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£45.72/ea. £42.06/ea.

Rocol 1LTR ULTRAGUARD-BX SOLUBLE OIL : ROC-770-7036C 1LTR ULTRAGUARD-BX SOLUBLE OIL
Product code: ROC-770-7036C
Bactericide additive for water mix cutting and grinding fluids. Broad spectrum biocide, prevents bac...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£57.74/ea. £49.66/ea.

SOLENT HEAVY DUTY SYSTEMCLEANER 20LTR : SOL-740-4800B SOLENT HEAVY DUTY SYSTEMCLEANER 20LTR
Product code: SOL-740-4800B
Very effective system cleaner for use in cleaning water based operating fluids and coolants from cen...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£146.40/ea. £128.83/ea.

JANITOL ALTRANS ACID DESCALER 5LTR : DEB-710-1115R JANITOL ALTRANS ACID DESCALER 5LTR
Product code: DEB-710-1115R
Biodegradable, acidic metal cleaner specifically formulated to remove rust, oxidation and corrosion ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£29.83/ea. £24.47/ea.

Solent Lubricants FT300 TRAMP OIL BELT SKIMMER : SOL-740-8860B FT300 TRAMP OIL BELT SKIMMER
Product code: SOL-740-8860B
Overall length: 440mm (from top of bracket to bottom of belt) Maximum insertion depth: 150mm. Case d...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£200.40/ea. £176.35/ea.

Castrol FLEXICLEAN 20LTR : CST-740-2860V FLEXICLEAN 20LTR
Product code: CST-740-2860V

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£130.32/ea. £119.89/ea.

Castrol TECHNICLEAN MTC43 20KG : CST-740-8530D TECHNICLEAN MTC43 20KG
Product code: CST-740-8530D

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£127.20/ea. £117.02/ea.

TECHNICLEAN MTC43 219KG : CST-740-8530G TECHNICLEAN MTC43 219KG
Product code: CST-740-8530G

Product Information  Add to basket
Out of Stock Temporarily out of stock
£1,286.26/ea. £1,183.36/ea.

JANITOL ALTRANS ACID DESCALER 25LTR : DEB-710-1115T JANITOL ALTRANS ACID DESCALER 25LTR
Product code: DEB-710-1115T
Biodegradable, acidic metal cleaner specifically formulated to remove rust, oxidation and corrosion ...
Product Information  Add to basket
Out of Stock Temporarily out of stock
£134.18/ea. £110.03/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.