Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Water Hoses

15 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Copely GPW19 FLUTED WATER HOSE 19mm : COP-258-5220C GPW19 FLUTED WATER HOSE 19mm
Product code: COP-258-5220C
GPW Series General-purpose, Suprene fluted water hose is fully flexible and is available from 13mm t...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£127.85/ea. £115.07/ea.

Copely INDUSTRIAL LAYFLAT HOSE 77mmx10M : COP-258-7580K INDUSTRIAL LAYFLAT HOSE 77mmx10M
Product code: COP-258-7580K
LHM Series Medium duty yellow industrial layflat hose - LHM series. Medium pressure, flat hose manuf...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£121.79/ea. £109.61/ea.

Copely REINFORCED LAYFLAT HOSE 77mmx10M : COP-258-7530D REINFORCED LAYFLAT HOSE 77mmx10M
Product code: COP-258-7530D
LH Series Light duty blue industrial layflat - LH series. General-purpose hose especially suitable ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£52.90/ea. £47.60/ea.

Copely REINFORCED LAYFLAT HOSE 52mmx10M : COP-258-7520C REINFORCED LAYFLAT HOSE 52mmx10M
Product code: COP-258-7520C
LH Series Light duty blue industrial layflat - LH series. General-purpose hose especially suitable ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£38.12/ea. £34.31/ea.

Copely REINFORCED LAYFLAT HOSE 40mmx10M : COP-258-7510B REINFORCED LAYFLAT HOSE 40mmx10M
Product code: COP-258-7510B
LH Series Light duty blue industrial layflat - LH series. General-purpose hose especially suitable ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£30.36/ea. £27.32/ea.

Copely BCH1901/BK CONTRACTORS HOSE 19mm : COP-258-3520C BCH1901/BK CONTRACTORS HOSE 19mm
Product code: COP-258-3520C
BCH Series The unreinforced PVC contractors hose has been designed as a high quality flexible and d...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£125.87/ea. £113.28/ea.

Copely GPW13 FLUTED WATER HOSE 13mm : COP-258-5210B GPW13 FLUTED WATER HOSE 13mm
Product code: COP-258-5210B
GPW Series General-purpose, Suprene fluted water hose is fully flexible and is available from 13mm t...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£92.89/ea. £83.60/ea.

Copely INDUSTRIAL LAYFLAT HOSE 40mmx10M : COP-258-7560H INDUSTRIAL LAYFLAT HOSE 40mmx10M
Product code: COP-258-7560H
LHM Series Medium duty yellow industrial layflat hose - LHM series. Medium pressure, flat hose manuf...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£41.22/ea. £37.10/ea.

Copely INDUSTRIAL LAYFLAT HOSE 52mmx10M : COP-258-7570J INDUSTRIAL LAYFLAT HOSE 52mmx10M
Product code: COP-258-7570J
LHM Series Medium duty yellow industrial layflat hose - LHM series. Medium pressure, flat hose manuf...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£61.72/ea. £55.55/ea.

Copely BCH2501/BK CONTRACTORS HOSE 25mm : COP-258-3530D BCH2501/BK CONTRACTORS HOSE 25mm
Product code: COP-258-3530D
BCH Series The unreinforced PVC contractors hose has been designed as a high quality flexible and d...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£223.78/ea. £201.40/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.