Pencils
| 64 product lines found | Page 1 of 7 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
Z GRIP AUTOMATIC PENCIL 0.5mm BLACK Product code: ZEB-830-0210K Automatic self loading pencil with built in eraser. Soft cushion rubberised finger grip and pocket c... |
In Stock
|
£0.47 /ea. | £0.35 /ea. |
|
Z GRIP AUTOMATIC PENCIL 0.5mm BLUE Product code: ZEB-830-0220K Automatic self loading pencil with built in eraser. Soft cushion rubberised finger grip and pocket c... |
In Stock
|
£0.47 /ea. | £0.35 /ea. |
|
FIESTA AUTO PENCIL 0.5 BLACK Product code: PNL-802-5110K Choice of 3 colours. 0.5 and 0.7mm lead diameters complete with eraser inside the lid. Refillable. |
In Stock
|
£0.85 /ea. | £0.68 /ea. |
|
FIESTA AUTO PENCIL 0.5 BLUE Product code: PNL-802-5120K Choice of 3 colours. 0.5 and 0.7mm lead diameters complete with eraser inside the lid. Refillable. |
In Stock
|
£0.85 /ea. | £0.68 /ea. |
|
FIESTA AUTO PENCIL 0.5 GREEN Product code: PNL-802-5130K |
In Stock
|
£0.85 /ea. | £0.68 /ea. |
|
FIESTA AUTO PENCIL 0.5 RED Product code: PNL-802-5140K Choice of 3 colours. 0.5 and 0.7mm lead diameters complete with eraser inside the lid. Refillable. |
In Stock
|
£0.85 /ea. | £0.68 /ea. |
|
FIESTA AUTO PENCIL 0.7 BLACK Product code: PNL-802-5160K Choice of 3 colours. 0.5 and 0.7mm lead diameters complete with eraser inside the lid. Refillable. |
In Stock
|
£0.85 /ea. | £0.68 /ea. |
|
FIESTA AUTO PENCIL 0.7 BLUE Product code: PNL-802-5170K Choice of 3 colours. 0.5 and 0.7mm lead diameters complete with eraser inside the lid. Refillable. |
In Stock
|
£0.85 /ea. | £0.68 /ea. |
|
FIESTA AUTO PENCIL 0.7 RED Product code: PNL-802-5190K Choice of 3 colours. 0.5 and 0.7mm lead diameters complete with eraser inside the lid. Refillable. |
In Stock
|
£0.85 /ea. | £0.68 /ea. |
|
HB PENCILS WITH ERASER (12) Product code: CTL-802-6100K Low cost quality pencils. Excellent value pencils ideal for everyday office use. Comfortable hexagon... |
In Stock
|
£0.93 /ea. | £0.69 /ea. |


BASKET




