Tags & Tickets
| 20 product lines found | Page 1 of 2 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
TREASURY TAGS 1" (100) Product code: PRE-804-8090K Ideal for holding large quantities of paper. A range of strung tags for holding punched paper and co... |
In Stock
|
£2.22 /ea. | £1.12 /ea. |
|
TREASURY TAGS 2" (100) Product code: PRE-804-8100K Ideal for holding large quantities of paper. A range of strung tags for holding punched paper and co... |
In Stock
|
£2.34 /ea. | £1.18 /ea. |
|
TREASURY TAGS 3" (100) Product code: PRE-804-8110K Ideal for holding large quantities of paper. A range of strung tags for holding punched paper and co... |
In Stock
|
£2.46 /ea. | £1.23 /ea. |
|
TREASURY TAGS 6" (100) Product code: PRE-804-8140K Ideal for holding large quantities of paper. A range of strung tags for holding punched paper and co... |
In Stock
|
£2.81 /ea. | £1.41 /ea. |
|
STRUNG TAGS BLUE 120x60mm (BOX-250) Product code: AVN-966-0080K For increased labelling impact use coloured tags. High quality tags in popular colours. Made from 10... |
In Stock
|
£9.67 /ea. | £9.19 /ea. |
|
STRUNG TAGS GREEN 120x60mm (BOX-250) Product code: AVN-966-0090K For increased labelling impact use coloured tags. High quality tags in popular colours. Made from 10... |
In Stock
|
£9.67 /ea. | £9.19 /ea. |
|
STRUNG TAGS RED 120x60mm(BOX-250) Product code: AVN-966-0100K For increased labelling impact use coloured tags. High quality tags in popular colours. Made from 10... |
In Stock
|
£9.67 /ea. | £9.19 /ea. |
|
STRUNG TAGS WHITE 120x60mm (BOX-250) Product code: AVN-966-0110K For increased labelling impact use coloured tags. High quality tags in popular colours. Made from 10... |
In Stock
|
£9.67 /ea. | £9.19 /ea. |
|
STRUNG TAGS YELLOW 120x60mm (BOX-250) Product code: AVN-966-0120K For increased labelling impact use coloured tags. High quality tags in popular colours. Made from 10... |
In Stock
|
£9.67 /ea. | £9.19 /ea. |
|
BUFF TAGS UNSTRUNG 70x35(1000) Product code: CTL-804-8980K Strong, high quality tags ideal for a wide range of uses. Made from 100% recycled board. Reinforced ... |
In Stock
|
£24.95 /ea. | £14.97 /ea. |








