Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


You are in: Furniture » Desks & Tables

Desks & Tables

142 product lines found Page 1 of 15

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
FLT180 FOLDING-LEG TRESTLE TABLE 1800x665mm : PRO-800-0005A FLT180 FOLDING-LEG TRESTLE TABLE 1800x665mm
Product code: PRO-800-0005A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£51.55/ea. £37.19/ea.

FCT160 FOLDING TRESTLE TABLE 1600x600mm : PRO-800-0004A FCT160 FOLDING TRESTLE TABLE 1600x600mm
Product code: PRO-800-0004A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£48.74/ea. £35.99/ea.

SATELLITE 1200mm SINGLE CANT STANDARD DESK MAPLE : SAE-811-8226K SATELLITE 1200mm SINGLE CANT STANDARD DESK MAPLE
Product code: SAE-811-8226K
Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£204.30/ea. £112.37/ea.

SATELLITE 1800mm RH PANEL END CRESCENT DESK BEECH : SAE-811-5360K SATELLITE 1800mm RH PANEL END CRESCENT DESK BEECH
Product code: SAE-811-5360K
Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£367.60/ea. £202.18/ea.

SATELLITE 1600mm RH SINGLE CANT WAVE DESK MAPLE : SAE-811-8218K SATELLITE 1600mm RH SINGLE CANT WAVE DESK MAPLE
Product code: SAE-811-8218K
Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£288.68/ea. £158.77/ea.

SATELLITE 1600mm LH SINGLE CANT WAVE DESK MAPLE : SAE-811-8220K SATELLITE 1600mm LH SINGLE CANT WAVE DESK MAPLE
Product code: SAE-811-8220K
Satellite is a stylish, durable and affordable range supplied with 25mm tops on all products. Workst...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£288.68/ea. £158.77/ea.

SATELLITE 3-DRAWER 800mmDESK HIGH PEDESTAL MAPLE : SAE-811-8276K SATELLITE 3-DRAWER 800mmDESK HIGH PEDESTAL MAPLE
Product code: SAE-811-8276K
With skirting clearance to match workstations. Silver finish handles. Available in beech, oak or map...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£323.78/ea. £178.08/ea.

KIS 1200mm PANEL END STANDARD DESK BEECH : KTF-811-0010K KIS 1200mm PANEL END STANDARD DESK BEECH
Product code: KTF-811-0010K
This furniture range has been designed to provide a cost-effective, adaptable solution to suit any o...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£239.39/ea. £143.63/ea.

KIS 730mm DESK HIGH BOOKCASE 1 ADJ. SHELF OAK : KTF-811-0540K KIS 730mm DESK HIGH BOOKCASE 1 ADJ. SHELF OAK
Product code: KTF-811-0540K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£251.99/ea. £151.19/ea.

KIS 800mm SINGLE CANT STANDARD DESK BEECH : KTF-811-0670K KIS 800mm SINGLE CANT STANDARD DESK BEECH
Product code: KTF-811-0670K
This furniture range has been designed to provide a cost-effective, adaptable solution to suit any o...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£214.19/ea. £128.51/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.