Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Bookcases & Pedestals

38 product lines found Page 1 of 4

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
SATELLITE 3-DRAWER FIXEDPEDESTAL LIGHT OAK : SAE-811-0540K SATELLITE 3-DRAWER FIXEDPEDESTAL LIGHT OAK
Product code: SAE-811-0540K
Pedestals can be fixed to the 800mm end of all the Satellite workstations. Silver finish handles wit...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£165.35/ea. £90.94/ea.

KIS 1600mm CUPBOARD 3 ADJ. SHELVES BEECH : KTF-811-0280K KIS 1600mm CUPBOARD 3 ADJ. SHELVES BEECH
Product code: KTF-811-0280K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£575.81/ea. £345.48/ea.

SATELLITE 2-DRAWER MOBILE PEDESTAL BEECH : SAE-811-3390K SATELLITE 2-DRAWER MOBILE PEDESTAL BEECH
Product code: SAE-811-3390K
Mobile pedestals with central locking and silver finished handles. Available in beech, oak or maple ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£204.30/ea. £112.37/ea.

SATELLITE 3-DRAWER MOBILE PEDESTAL MAPLE : SAE-811-8272K SATELLITE 3-DRAWER MOBILE PEDESTAL MAPLE
Product code: SAE-811-8272K
Mobile pedestals with central locking and silver finished handles. Available in beech, oak or maple ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£204.30/ea. £112.37/ea.

KIS 2-DRAWER FIXED PEDESTAL BEECH : KTF-811-0110K KIS 2-DRAWER FIXED PEDESTAL BEECH
Product code: KTF-811-0110K
Pedestals can be fixed to 800mm end of all workstations. Silver handles with central locking. Five y...
Product Information  Add to basket
5-10 days delivery
£181.37/ea. £108.82/ea.

KIS 3-DRAWER FIXED PEDESTAL BEECH : KTF-811-0120K KIS 3-DRAWER FIXED PEDESTAL BEECH
Product code: KTF-811-0120K
Pedestals can be fixed to 800mm end of all workstations. Silver handles with central locking. Five y...
Product Information  Add to basket
5-10 days delivery
£181.37/ea. £108.82/ea.

KIS 2-DRAWER MOBILE PEDESTAL LOCKING BEECH : KTF-811-0130K KIS 2-DRAWER MOBILE PEDESTAL LOCKING BEECH
Product code: KTF-811-0130K
Lockable mobile pedestal with silver handles. Five year guarantee. Available in beech or oak finishe...
Product Information  Add to basket
5-10 days delivery
£226.79/ea. £136.07/ea.

KIS 3-DRAWER MOBILE PEDESTAL LOCKING BEECH : KTF-811-0140K KIS 3-DRAWER MOBILE PEDESTAL LOCKING BEECH
Product code: KTF-811-0140K
Lockable mobile pedestal with silver handles. Five year guarantee. Available in beech or oak finishe...
Product Information  Add to basket
5-10 days delivery
£226.79/ea. £136.07/ea.

KIS 1200mm BOOKCASE 2 ADJ. SHELVES BEECH : KTF-811-0230K KIS 1200mm BOOKCASE 2 ADJ. SHELVES BEECH
Product code: KTF-811-0230K

Product Information  Add to basket
5-10 days delivery
£314.99/ea. £188.99/ea.

KIS 1600mm BOOKCASE 3 ADJ. SHELVES BEECH : KTF-811-0240K KIS 1600mm BOOKCASE 3 ADJ. SHELVES BEECH
Product code: KTF-811-0240K

Product Information  Add to basket
5-10 days delivery
£403.19/ea. £241.91/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.