Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Electrical Goods

8 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Kobe Electrical Appliances 1.7LTR WHITE CORDLESS KETTLE : KBE-787-0080K 1.7LTR WHITE CORDLESS KETTLE
Product code: KBE-787-0080K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£18.74/ea. £11.71/ea.

Kobe Electrical Appliances DOUBLE HOT PLATE : KBE-787-0090K DOUBLE HOT PLATE
Product code: KBE-787-0090K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£29.36/ea. £17.61/ea.

MINI COOLER PLUS SILVER (ENGLAND) : PRO-827-0008A MINI COOLER PLUS SILVER (ENGLAND)
Product code: PRO-827-0008A
The Official England portable compact mini-fridge with folding carry handle. Runs off 230V (50Hz 42 ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£112.80/ea. £35.24/ea.

MICROWAVE WHITE 900 WATT : KBE-789-0010K MICROWAVE WHITE 900 WATT
Product code: KBE-789-0010K
MWW900 High power microwave oven with 900W output power. Suitable for all domestic and general use...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£105.64/ea. £63.39/ea.

Kobe Electrical Appliances FRIDGE WHITE 240 VOLT BC-50 : KBE-796-0010K FRIDGE WHITE 240 VOLT BC-50
Product code: KBE-796-0010K
BC-50 Ideally suited for use in the office, visitor’s room, workshop, reception, waiting room,...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£129.14/ea. £76.36/ea.

STAINLESS STEEL 2000W 9LT : CYG-787-0010K STAINLESS STEEL 2000W 9LT
Product code: CYG-787-0010K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £130.25/ea.

STAINLESS STEEL 3000W 18L : CYG-787-0020K STAINLESS STEEL 3000W 18L
Product code: CYG-787-0020K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £138.77/ea.

STAINLESS STEEL 3000W 27L : CYG-787-0030K STAINLESS STEEL 3000W 27L
Product code: CYG-787-0030K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £145.58/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.