Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Electric Urns

6 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
SWAN 20LTR STAINLESS STEEL URN : SWA-787-0030K SWAN 20LTR STAINLESS STEEL URN
Product code: SWA-787-0030K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£123.59/ea. £92.69/ea.

STAINLESS STEEL 2000W 9LT : CYG-787-0010K STAINLESS STEEL 2000W 9LT
Product code: CYG-787-0010K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £133.02/ea.

SWAN 16LTR STAINLESS STEEL URN : SWA-787-0020K SWAN 16LTR STAINLESS STEEL URN
Product code: SWA-787-0020K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£111.59/ea. £83.69/ea.

STAINLESS STEEL 3000W 30L : CYG-787-0030K STAINLESS STEEL 3000W 30L
Product code: CYG-787-0030K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £148.68/ea.

SWAN 8LTR STAINLESS STEEL URN : SWA-787-0010K SWAN 8LTR STAINLESS STEEL URN
Product code: SWA-787-0010K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£95.99/ea. £71.99/ea.

STAINLESS STEEL 3000W 20L : CYG-787-0025K STAINLESS STEEL 3000W 20L
Product code: CYG-787-0025K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £141.72/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.