Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Lathe Chucks

31 product lines found Page 1 of 4

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Indexa 003204 100mm 3-JAW C/I CHUCK REAR MOUNT : IND-475-1030K 003204 100mm 3-JAW C/I CHUCK REAR MOUNT
Product code: IND-475-1030K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£227.28/ea. £158.39/ea.

Indexa 003274 125mm 3-JAW C/I CHUCK FRONT MOUNT : IND-475-1240K 003274 125mm 3-JAW C/I CHUCK FRONT MOUNT
Product code: IND-475-1240K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£288.84/ea. £182.39/ea.

Indexa 003275 160mm 3-JAW C/I CHUCK FRONT MOUNT : IND-475-1460K 003275 160mm 3-JAW C/I CHUCK FRONT MOUNT
Product code: IND-475-1460K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£389.52/ea. £242.39/ea.

Indexa 003204 160mm 3-JAW C/I CHUCK REAR MOUNT : IND-475-1060K 003204 160mm 3-JAW C/I CHUCK REAR MOUNT
Product code: IND-475-1060K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£259.68/ea. £208.19/ea.

Indexa 003204 200mm 3-JAW C/I CHUCK REAR MOUNT : IND-475-1070K 003204 200mm 3-JAW C/I CHUCK REAR MOUNT
Product code: IND-475-1070K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£324.60/ea. £242.39/ea.

Indexa 003274 250mm 3-JAW C/I CHUCK FRONT MOUNT : IND-475-1280K 003274 250mm 3-JAW C/I CHUCK FRONT MOUNT
Product code: IND-475-1280K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£519.24/ea. £352.79/ea.

Indexa 003204 80mm 3-JAW C/I CHUCK REAR MOUNT : IND-475-1010K 003204 80mm 3-JAW C/I CHUCK REAR MOUNT
Product code: IND-475-1010K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£204.60/ea. £155.99/ea.

Indexa 003504 160mm 3-JAW STEELCHUCK REAR MOUNT : IND-475-1660K 003504 160mm 3-JAW STEELCHUCK REAR MOUNT
Product code: IND-475-1660K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£405.84/ea. £365.26/ea.

Indexa 003204 250mm 3-JAW C/I CHUCK REAR MOUNT : IND-475-1080K 003204 250mm 3-JAW C/I CHUCK REAR MOUNT
Product code: IND-475-1080K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£454.32/ea. £333.59/ea.

Indexa 003504 100mm 3-JAW STEELCHUCK REAR MOUNT : IND-475-1630K 003504 100mm 3-JAW STEELCHUCK REAR MOUNT
Product code: IND-475-1630K
Produced to a well proven design for universal application. Scrolls are forged, balanced and hardene...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£340.92/ea. £306.83/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.