Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Counterbores Solid

22 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Sherwood 5mm HSS 3FL STR/SHK SP/FL COUNTERBORE : SHR-021-3580K 5mm HSS 3FL STR/SHK SP/FL COUNTERBORE
Product code: SHR-021-3580K
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£49.96/ea. £35.99/ea.
Special Offer Price
Sherwood M3-M12 SCREWED SHANK COUNTERBORES (SET-7) : SHR-021-9020B M3-M12 SCREWED SHANK COUNTERBORES (SET-7)
Product code: SHR-021-9020B
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£215.82/ea. £107.92/ea.

Sherwood 3mm HSS 3FL STR/SHK SP/FL COUNTERBORE : SHR-021-3520K 3mm HSS 3FL STR/SHK SP/FL COUNTERBORE
Product code: SHR-021-3520K
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£44.05/ea. £32.39/ea.
Special Offer Price
Sherwood 6mm HSS 3FL STR/SHK SP/FL COUNTERBORE : SHR-021-3600K 6mm HSS 3FL STR/SHK SP/FL COUNTERBORE
Product code: SHR-021-3600K
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£54.11/ea. £40.19/ea.
Special Offer Price
Sherwood 12mm HSS 3FL SCR/SHK SP/FL COUNTERBORE : SHR-021-3120K 12mm HSS 3FL SCR/SHK SP/FL COUNTERBORE
Product code: SHR-021-3120K
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£78.08/ea. £62.47/ea.

Sherwood 8mm HSS 3FL SCR/SHK SP/FL COUNTERBORE : SHR-021-3080K 8mm HSS 3FL SCR/SHK SP/FL COUNTERBORE
Product code: SHR-021-3080K
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£56.81/ea. £45.44/ea.

Sherwood 10mm HSS 3FL STR/SHK SP/FL COUNTERBORE : SHR-021-3640K 10mm HSS 3FL STR/SHK SP/FL COUNTERBORE
Product code: SHR-021-3640K
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£65.15/ea. £47.99/ea.
Special Offer Price
Sherwood 8mm HSS 3FL STR/SHK SP/FL COUNTERBORE : SHR-021-3620K 8mm HSS 3FL STR/SHK SP/FL COUNTERBORE
Product code: SHR-021-3620K
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£56.81/ea. £41.99/ea.
Special Offer Price
Sherwood 4mm HSS 3FL STR/SHK SP/FL COUNTERBORE : SHR-021-3560K 4mm HSS 3FL STR/SHK SP/FL COUNTERBORE
Product code: SHR-021-3560K
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£45.78/ea. £33.59/ea.
Special Offer Price
Sherwood M3-M12 PLAIN SHANK COUNTERBORES (SET-7) : SHR-021-9010A M3-M12 PLAIN SHANK COUNTERBORES (SET-7)
Product code: SHR-021-9010A
Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the compone...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£215.82/ea. £107.92/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.