Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Face Mills, 45º

21 product lines found Page 1 of 3

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Indexa-Seiki 63mm XP-45C HI-SHEAR FACE MILL : IND-139-7400K 63mm XP-45C HI-SHEAR FACE MILL
Product code: IND-139-7400K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£198.43/ea. £119.06/ea.

Indexa-Seiki 63mm XP-45C FACE-HOG MILLING CUTTER : IND-139-7600K 63mm XP-45C FACE-HOG MILLING CUTTER
Product code: IND-139-7600K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£184.44/ea. £110.66/ea.

80mm 45D FACE MILL BODY + 10 SEKN 1203 AFTN INSERT : PRO-139-3340A 80mm 45D FACE MILL BODY + 10 SEKN 1203 AFTN INSERT
Product code: PRO-139-3340A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£189.94/ea. £75.59/ea.

Indexa-Seiki 100mm XP-45C HI-SHEAR FACE MILL : IND-139-7440K 100mm XP-45C HI-SHEAR FACE MILL
Product code: IND-139-7440K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£298.92/ea. £179.35/ea.

Indexa-Seiki 125mm XP-45C FACE-HOG MILLING CUTTER : IND-139-7660K 125mm XP-45C FACE-HOG MILLING CUTTER
Product code: IND-139-7660K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£379.06/ea. £227.44/ea.

Indexa-Seiki 160mm XP-45C HI-SHEAR FACE MILL : IND-139-7460K 160mm XP-45C HI-SHEAR FACE MILL
Product code: IND-139-7460K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£531.70/ea. £319.02/ea.

Indexa-Seiki 80mm XP-45C FACE-HOG MILLING CUTTER : IND-139-7620K 80mm XP-45C FACE-HOG MILLING CUTTER
Product code: IND-139-7620K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£251.86/ea. £151.12/ea.

XP-45C 63mm HI-SHEAR FACE MILL C/W 2 SETS INSERTS : PRO-139-7400K XP-45C 63mm HI-SHEAR FACE MILL C/W 2 SETS INSERTS
Product code: PRO-139-7400K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£180.18/ea. £103.19/ea.

Tungaloy TAD 63mm SCREW-ON CLAMPING MILL SET : TSH-139-5520K TAD 63mm SCREW-ON CLAMPING MILL SET
Product code: TSH-139-5520K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£410.40/ea. £119.99/ea.

Indexa-Seiki 160mm XP-45C FACE-HOG MILLING CUTTER : IND-139-7680K 160mm XP-45C FACE-HOG MILLING CUTTER
Product code: IND-139-7680K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£503.71/ea. £302.23/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.