Alpha Turbo Mills
| 12 product lines found | Page 1 of 2 |
| Product Description & Code |
List Price incl. VAT |
Offer Price incl. VAT |
|
|---|---|---|---|
|
ASR-5063M-4 ALPHA TURBO CUTTER Product code: HIT-167-5414K For Maximum Volume Removal. The ASR Alpha Turbo is the latest addition to the Hitachi mould tool ran... |
In Stock
|
£433.84 /ea. | £368.76 /ea. |
|
ASR-4050-4 ALPHA TURBO CUTTER Product code: HIT-167-5400K For Maximum Volume Removal. The ASR Alpha Turbo is the latest addition to the Hitachi mould tool ran... |
In Stock
|
£434.49 /ea. | £369.32 /ea. |
|
ASF-5063RM 63mm ALPHA SUPER FACE MILL Product code: HIT-167-5180K |
In Stock
|
£436.86 /ea. | £371.33 /ea. |
|
ASR-0050M-5 FACE MILL Product code: HIT-167-5300K For Maximum Volume Removal. The ASR Alpha Turbo is the latest addition to the Hitachi mould tool ran... |
Temporarily out of stock
|
£470.06 /ea. | £399.56 /ea. |
|
ASR-0050-5 ALPHA TURBO CUTTER Product code: HIT-167-5290K For Maximum Volume Removal. The ASR Alpha Turbo is the latest addition to the Hitachi mould tool ran... |
In Stock
|
£499.57 /ea. | £424.64 /ea. |
|
ASR-0063M-6 ALPHA TURBO CUTTER Product code: HIT-167-5320K For Maximum Volume Removal. The ASR Alpha Turbo is the latest addition to the Hitachi mould tool ran... |
Temporarily out of stock
|
£539.06 /ea. | £458.21 /ea. |
|
ASF-5080RM 80mm ALPHA SUPER FACE MILL Product code: HIT-167-5182K |
Temporarily out of stock
|
£570.07 /ea. | £484.55 /ea. |
|
ASR-0063-6 ALPHA TURBO CUTTER Product code: HIT-167-5310K For Maximum Volume Removal. The ASR Alpha Turbo is the latest addition to the Hitachi mould tool ran... |
In Stock
|
£570.87 /ea. | £485.24 /ea. |
|
ASR-5080M-5 ALPHA TURBO CUTTER Product code: HIT-167-5424K For Maximum Volume Removal. The ASR Alpha Turbo is the latest addition to the Hitachi mould tool ran... |
In Stock
|
£659.81 /ea. | £560.84 /ea. |
|
ASR-5080-5 ALPHA TURBO CUTTER Product code: HIT-167-5420K For Maximum Volume Removal. The ASR Alpha Turbo is the latest addition to the Hitachi mould tool ran... |
In Stock
|
£691.39 /ea. | £587.68 /ea. |








