Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



HSS End Mills - Short Series

115 product lines found Page 1 of 12

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Sherwood 6mm HSS SC/SH END MILL : SHR-061-5108J 6mm HSS SC/SH END MILL
Product code: SHR-061-5108J
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.16/ea. £8.87/ea.

Sherwood 8mm HSS SC/SH END MILL : SHR-061-5112N 8mm HSS SC/SH END MILL
Product code: SHR-061-5112N
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£19.79/ea. £7.92/ea.

Sherwood 20mm HSS SC/SH END MILL : SHR-061-5128F 20mm HSS SC/SH END MILL
Product code: SHR-061-5128F
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£44.52/ea. £17.81/ea.

Sherwood 3mm HSS SC/SH END MILL : SHR-061-5102C 3mm HSS SC/SH END MILL
Product code: SHR-061-5102C
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.16/ea. £8.87/ea.

Sherwood 3/4 3/4" HSS SC/SH END MILL
Product code: SHR-061-5023N
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£44.54/ea. £22.27/ea.

Sherwood 5mm HSS SC/SH END MILL : SHR-061-5106G 5mm HSS SC/SH END MILL
Product code: SHR-061-5106G
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.16/ea. £8.87/ea.

Sherwood 10mm HSS SC/SH END MILL : SHR-061-5116S 10mm HSS SC/SH END MILL
Product code: SHR-061-5116S
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£19.79/ea. £7.92/ea.

Sherwood 9mm HSS SC/SH END MILL : SHR-061-5114Q 9mm HSS SC/SH END MILL
Product code: SHR-061-5114Q
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.56/ea. £9.02/ea.

Sherwood 14mm HSS SC/SH END MILL : SHR-061-5122N 14mm HSS SC/SH END MILL
Product code: SHR-061-5122N
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£29.42/ea. £11.77/ea.

Sherwood 4mm HSS SC/SH END MILL : SHR-061-5104E 4mm HSS SC/SH END MILL
Product code: SHR-061-5104E
Used for profile milling and producing slots. Bright finish. Flute type: 30 helix. Manufactured to B...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.16/ea. £8.87/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.