Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



HSS-Co. End Mills - Regular Series

171 product lines found Page 1 of 18

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Sherwood 4mm HSCO SC/SH END MILL : SHR-061-5189E 4mm HSCO SC/SH END MILL
Product code: SHR-061-5189E
Used for profile milling and producing open slots. Bright finish. Flute Type: 30 Helix. Manufactured...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£24.34/ea. £12.17/ea.

Guhring 3670 4.00mm M42 FIRE COAT END MILL : GUH-061-8555E 3670 4.00mm M42 FIRE COAT END MILL
Product code: GUH-061-8555E
Short rigid slot drills to suit all general-purpose profiling applications, including alloyed steels...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£11.64/ea. £9.59/ea.

Guhring 3670 3.00mm M42 FIRE COAT END MILL : GUH-061-8553C 3670 3.00mm M42 FIRE COAT END MILL
Product code: GUH-061-8553C
Short rigid slot drills to suit all general-purpose profiling applications, including alloyed steels...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£11.64/ea. £9.59/ea.

Guhring 3670 8.00mm M42 FIRE COAT END MILL : GUH-061-8563N 3670 8.00mm M42 FIRE COAT END MILL
Product code: GUH-061-8563N
Short rigid slot drills to suit all general-purpose profiling applications, including alloyed steels...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£15.88/ea. £11.99/ea.

Guhring 3670 5.00mm M42 FIRE COAT END MILL : GUH-061-8557G 3670 5.00mm M42 FIRE COAT END MILL
Product code: GUH-061-8557G
Short rigid slot drills to suit all general-purpose profiling applications, including alloyed steels...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£11.64/ea. £9.59/ea.

Guhring 3670 6.00mm M42 FIRE COAT END MILL : GUH-061-8559J 3670 6.00mm M42 FIRE COAT END MILL
Product code: GUH-061-8559J
Short rigid slot drills to suit all general-purpose profiling applications, including alloyed steels...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£11.64/ea. £9.59/ea.

Guhring 3670 10.00mm M42 FIRE COAT END MILL : GUH-061-8567S 3670 10.00mm M42 FIRE COAT END MILL
Product code: GUH-061-8567S
Short rigid slot drills to suit all general-purpose profiling applications, including alloyed steels...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£15.88/ea. £11.99/ea.

Guhring 3428 4.00mm M42 4FL END MILL : GUH-061-5504B 3428 4.00mm M42 4FL END MILL
Product code: GUH-061-5504B
Short rigid end mills to suit all general-purpose applications, including profiling centre cutting, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.96/ea. £4.79/ea.

Guhring 3428 5.00mm M42 4FL END MILL : GUH-061-5505C 3428 5.00mm M42 4FL END MILL
Product code: GUH-061-5505C
Short rigid end mills to suit all general-purpose applications, including profiling centre cutting, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.96/ea. £4.79/ea.

Guhring 3428 3.00mm M42 4FL END MILL : GUH-061-5503A 3428 3.00mm M42 4FL END MILL
Product code: GUH-061-5503A
Short rigid end mills to suit all general-purpose applications, including profiling centre cutting, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£5.96/ea. £4.79/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.