Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Carbide End Mills - Short Series

50 product lines found Page 1 of 5

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Swiss Tech 6.0mm ST/SH SHORT CARBIDE END MILL : SWT-161-5006A 6.0mm ST/SH SHORT CARBIDE END MILL
Product code: SWT-161-5006A
Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN C...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£34.57/ea. £17.29/ea.

Swiss Tech 4.0mm ST/SH SHORT CARBIDE END MILL : SWT-161-5004A 4.0mm ST/SH SHORT CARBIDE END MILL
Product code: SWT-161-5004A
Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN C...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£23.26/ea. £11.63/ea.

Swiss Tech 8.0mm ST/SH SHORT 4FL END MILL Q-COAT : SWT-165-6608A 8.0mm ST/SH SHORT 4FL END MILL Q-COAT
Product code: SWT-165-6608A
Centre Cutting. To Manufacturers Standards. Cutting diameter to h10, Shank diameter to h6. 'Q-Coat' ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£42.28/ea. £31.28/ea.

Swiss Tech 3.0mm ST/SH SHORT CARBIDE END MILL : SWT-161-5003A 3.0mm ST/SH SHORT CARBIDE END MILL
Product code: SWT-161-5003A
Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN C...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£18.72/ea. £9.36/ea.

Swiss Tech 10.0mm ST/SH SHORT CARBIDE END MILL - TICN : SWT-161-5040A 10.0mm ST/SH SHORT CARBIDE END MILL - TICN
Product code: SWT-161-5040A
Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN C...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£74.52/ea. £44.71/ea.

Swiss Tech 3.0mm ST/SH SHORT 4FL END MILL Q-COAT : SWT-165-6603A 3.0mm ST/SH SHORT 4FL END MILL Q-COAT
Product code: SWT-165-6603A
Centre Cutting. To Manufacturers Standards. Cutting diameter to h10, Shank diameter to h6. 'Q-Coat' ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£27.04/ea. £20.00/ea.

Swiss Tech 6.0mm ST/SH SHORT 4FL END MILL Q-COAT : SWT-165-6606A 6.0mm ST/SH SHORT 4FL END MILL Q-COAT
Product code: SWT-165-6606A
Centre Cutting. To Manufacturers Standards. Cutting diameter to h10, Shank diameter to h6. 'Q-Coat' ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£31.57/ea. £23.36/ea.

Swiss Tech 5.0mm ST/SH SHORT 4FL END MILL Q-COAT : SWT-165-6605A 5.0mm ST/SH SHORT 4FL END MILL Q-COAT
Product code: SWT-165-6605A
Centre Cutting. To Manufacturers Standards. Cutting diameter to h10, Shank diameter to h6. 'Q-Coat' ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£29.30/ea. £21.68/ea.

Swiss Tech 5.0mm ST/SH SHORT CARBIDE END MILL : SWT-161-5005A 5.0mm ST/SH SHORT CARBIDE END MILL
Product code: SWT-161-5005A
Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN C...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£33.31/ea. £16.66/ea.

Swiss Tech 12.0mm ST/SH SHORT 4FL END MILL Q-COAT : SWT-165-6612A 12.0mm ST/SH SHORT 4FL END MILL Q-COAT
Product code: SWT-165-6612A
Centre Cutting. To Manufacturers Standards. Cutting diameter to h10, Shank diameter to h6. 'Q-Coat' ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£76.66/ea. £56.72/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.