Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



HSS Ripper - Regular Series

5 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Sherwood 20mm MULTI-FINE ROUGH END MILL WITH FLAT : SHR-061-2707H 20mm MULTI-FINE ROUGH END MILL WITH FLAT
Product code: SHR-061-2707H

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£82.10/ea. £15.59/ea.

Sherwood 8mm MULTI-FINE ROUGH ENDMILL WITH FLAT : SHR-061-2701B 8mm MULTI-FINE ROUGH ENDMILL WITH FLAT
Product code: SHR-061-2701B

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£45.95/ea. £7.19/ea.

Sherwood 25mm MULTI-FINE ROUGH END MILL WITH FLAT : SHR-061-2708J 25mm MULTI-FINE ROUGH END MILL WITH FLAT
Product code: SHR-061-2708J

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£118.08/ea. £20.39/ea.

Sherwood 6mm MULTI-FINE ROUGH ENDMILL WITH FLAT : SHR-061-2700A 6mm MULTI-FINE ROUGH ENDMILL WITH FLAT
Product code: SHR-061-2700A

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£45.19/ea. £7.19/ea.

Sherwood 30mm MULTI-FINE ROUGH END MILL WITH FLAT : SHR-061-2709K 30mm MULTI-FINE ROUGH END MILL WITH FLAT
Product code: SHR-061-2709K

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£176.40/ea. £29.99/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.