Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



HSS Slot Drills - Short Series

258 product lines found Page 1 of 26

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Sherwood 10mm HSS SC/SH SLOT DRILL : SHR-061-5617T 10mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5617T
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.99/ea. £9.19/ea.

Sherwood 3mm HSS SC/SH SLOT DRILL : SHR-061-5603D 3mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5603D
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.16/ea. £8.87/ea.

Sherwood 20mm HSS SC/SH SLOT DRILL : SHR-061-5630G 20mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5630G
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£41.42/ea. £16.57/ea.

Sherwood 3.5mm HSS SC/SH SLOT DRILL : SHR-061-5604E 3.5mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5604E
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£27.84/ea. £11.14/ea.

Sherwood 8mm HSS SC/SH SLOT DRILL : SHR-061-5613P 8mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5613P
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£21.01/ea. £8.40/ea.

Sherwood 12mm HSS SC/SH SLOT DRILL : SHR-061-5621Y 12mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5621Y
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£24.22/ea. £9.68/ea.

Sherwood 2mm HSS SC/SH SLOT DRILL : SHR-061-5601B 2mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5601B
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.16/ea. £8.87/ea.

Sherwood 6.5mm HSS SC/SH SLOT DRILL : SHR-061-5610L 6.5mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5610L
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£27.17/ea. £10.87/ea.

Sherwood 3/16 3/16" HSS SC/SH SLOT DRILL
Product code: SHR-061-5508J
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£24.13/ea. £12.07/ea.

Sherwood 6mm HSS SC/SH SLOT DRILL : SHR-061-5609K 6mm HSS SC/SH SLOT DRILL
Product code: SHR-061-5609K
Used for milling keyways and slots in one unit. Bright finish. Flute type: 30 Helix. Manufactured to...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£22.16/ea. £8.87/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.