Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



HSS-Co. Slot Drills - Short Series

162 product lines found Page 1 of 17

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Guhring 3663 4.00mm M42 FIRE COAT 2FL SLOT DRILL : GUH-061-8354D 3663 4.00mm M42 FIRE COAT 2FL SLOT DRILL
Product code: GUH-061-8354D
Short rigid end mills to suit all general-purpose profiling applications, including alloyed steels, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£9.53/ea. £8.39/ea.

Guhring 3663 3.00mm M42 FIRE COAT 2FL SLOT DRILL : GUH-061-8353C 3663 3.00mm M42 FIRE COAT 2FL SLOT DRILL
Product code: GUH-061-8353C
Short rigid end mills to suit all general-purpose profiling applications, including alloyed steels, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£9.92/ea. £8.39/ea.

Guhring 3663 5.00mm M42 FIRE COAT 2FL SLOT DRILL : GUH-061-8355E 3663 5.00mm M42 FIRE COAT 2FL SLOT DRILL
Product code: GUH-061-8355E
Short rigid end mills to suit all general-purpose profiling applications, including alloyed steels, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£9.79/ea. £8.39/ea.

Guhring 3663 6.00mm M42 FIRE COAT 2FL SLOT DRILL : GUH-061-8356F 3663 6.00mm M42 FIRE COAT 2FL SLOT DRILL
Product code: GUH-061-8356F
Short rigid end mills to suit all general-purpose profiling applications, including alloyed steels, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£9.26/ea. £8.39/ea.

Guhring 3663 10.00mm M42 FIRE COAT 2FL SLOT DRILL : GUH-061-8360K 3663 10.00mm M42 FIRE COAT 2FL SLOT DRILL
Product code: GUH-061-8360K
Short rigid end mills to suit all general-purpose profiling applications, including alloyed steels, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£14.29/ea. £11.99/ea.

Guhring 3663 8.00mm M42 FIRE COAT 2FL SLOT DRILL : GUH-061-8358H 3663 8.00mm M42 FIRE COAT 2FL SLOT DRILL
Product code: GUH-061-8358H
Short rigid end mills to suit all general-purpose profiling applications, including alloyed steels, ...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£12.05/ea. £10.79/ea.

Guhring 3451 4.00mm M42 2FL SLOTDRILL : GUH-061-6105C 3451 4.00mm M42 2FL SLOTDRILL
Product code: GUH-061-6105C
Short rigid slot drills to suit all general-purpose applications, including alloyed steels, stainles...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £4.37/ea.

Guhring 3451 8.00mm M42 2FL SLOTDRILL : GUH-061-6115Q 3451 8.00mm M42 2FL SLOTDRILL
Product code: GUH-061-6115Q
Short rigid slot drills to suit all general-purpose applications, including alloyed steels, stainles...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £6.08/ea.

Guhring 3451 10.00mm M42 2FL SLOT DRILL : GUH-061-6119V 3451 10.00mm M42 2FL SLOT DRILL
Product code: GUH-061-6119V
Short rigid slot drills to suit all general-purpose applications, including alloyed steels, stainles...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £6.76/ea.

Guhring 3451 5.00mm M42 2FL SLOTDRILL : GUH-061-6107E 3451 5.00mm M42 2FL SLOTDRILL
Product code: GUH-061-6107E
Short rigid slot drills to suit all general-purpose applications, including alloyed steels, stainles...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £4.63/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.