Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



HSS-Co. Slot Drills - Regular Series

184 product lines found Page 1 of 19

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Swiss Tech 3.0 WELDON STD 3FL SLOT DRILL-8% CO : SWT-163-0603A 3.0 WELDON STD 3FL SLOT DRILL-8% CO
Product code: SWT-163-0603A
Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available i...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£23.47/ea. £10.56/ea.

Sherwood 9/32 9/32" HSCO 3FL SC/SH SLOT DRILL
Product code: SHR-061-6016Y
Bright finish. Flute type: 30 Helix. Manufactured to BS 122: Part 4: 1980.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£54.18/ea. £27.10/ea.

Sherwood 6.0mm HSCO 3FL SC/SH SLOT DRILL : SHR-061-6021N 6.0mm HSCO 3FL SC/SH SLOT DRILL
Product code: SHR-061-6021N
Bright finish. Flute type: 30 Helix. Manufactured to BS 122: Part 4: 1980.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£33.29/ea. £16.64/ea.

Swiss Tech 10.0 WELDON STD 3FL SLOTDRILL-TICN-8% CO : SWT-163-0640A 10.0 WELDON STD 3FL SLOTDRILL-TICN-8% CO
Product code: SWT-163-0640A
Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available i...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£39.60/ea. £17.82/ea.

Sherwood 12.0mm HSCO 3FL SC/SH SLOT DRILL : SHR-061-6021V 12.0mm HSCO 3FL SC/SH SLOT DRILL
Product code: SHR-061-6021V
Bright finish. Flute type: 30 Helix. Manufactured to BS 122: Part 4: 1980.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£54.50/ea. £27.25/ea.

Swiss Tech 6.0 WELDON STD 2FL SLOT DRILL-8% CO : SWT-163-0206A 6.0 WELDON STD 2FL SLOT DRILL-8% CO
Product code: SWT-163-0206A
Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available i...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£26.33/ea. £11.84/ea.

Swiss Tech 5.0 WELDON STD 3FL SLOT DRILL-8% CO : SWT-163-0605A 5.0 WELDON STD 3FL SLOT DRILL-8% CO
Product code: SWT-163-0605A
Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available i...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£25.32/ea. £11.40/ea.

Swiss Tech 10.0 WELDON STD 2FL SLOTDRILL-8% CO : SWT-163-0210A 10.0 WELDON STD 2FL SLOTDRILL-8% CO
Product code: SWT-163-0210A
Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available i...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£27.31/ea. £12.29/ea.

Swiss Tech 6.0 WELDON STD 3FL SLOT DRILL-8% CO : SWT-163-0606A 6.0 WELDON STD 3FL SLOT DRILL-8% CO
Product code: SWT-163-0606A
Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available i...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£24.02/ea. £10.81/ea.

Sherwood 8.0mm HSCO 3FL SC/SH SLOT DRILL : SHR-061-6021Q 8.0mm HSCO 3FL SC/SH SLOT DRILL
Product code: SHR-061-6021Q
Bright finish. Flute type: 30 Helix. Manufactured to BS 122: Part 4: 1980.
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£42.16/ea. £21.08/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.