Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Carbide Slot Drills - Regular Series

170 product lines found Page 1 of 17

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Sherwood 6.0mm 2FL STANDARD CARBIDE SLOT DRILL : SHR-161-0120K 6.0mm 2FL STANDARD CARBIDE SLOT DRILL
Product code: SHR-161-0120K
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloy...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£9.53/ea. £6.59/ea.

Sherwood 12.0mm 3FL STANDARD CARBIDE SLOT DRILL : SHR-161-3240K 12.0mm 3FL STANDARD CARBIDE SLOT DRILL
Product code: SHR-161-3240K
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloy...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£26.83/ea. £18.59/ea.

Sherwood 8.0mm 3FL STANDARD CARBIDE SLOT DRILL : SHR-161-3160K 8.0mm 3FL STANDARD CARBIDE SLOT DRILL
Product code: SHR-161-3160K
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloy...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£13.84/ea. £9.59/ea.

Swiss Tech 2FL CARBIDE PLAIN SHANK SLOT DRILLS 3-10mm (SET-6) : SWT-161-4526A 2FL CARBIDE PLAIN SHANK SLOT DRILLS 3-10mm (SET-6)
Product code: SWT-161-4526A
SwissTech carbide cutters are specifically engineered to be used in CNC machine centres. The rigidit...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£91.50/ea. £45.76/ea.

Sherwood 2.0mm 2FL STANDARD CARBIDE SLOT DRILL : SHR-161-0040K 2.0mm 2FL STANDARD CARBIDE SLOT DRILL
Product code: SHR-161-0040K
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloy...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£6.06/ea. £4.19/ea.

Sherwood 5.0mm 2FL STANDARD CARBIDE SLOT DRILL : SHR-161-0100K 5.0mm 2FL STANDARD CARBIDE SLOT DRILL
Product code: SHR-161-0100K
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloy...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£8.95/ea. £5.99/ea.

Sherwood 10.0mm 3FL STANDARD CARBIDE SLOT DRILL : SHR-161-3200K 10.0mm 3FL STANDARD CARBIDE SLOT DRILL
Product code: SHR-161-3200K
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloy...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£19.03/ea. £13.19/ea.

Kennedy Industrial 2.0mm 3FL STANDARD CARBIDE SLOT DRILL : KEN-161-3040K 2.0mm 3FL STANDARD CARBIDE SLOT DRILL
Product code: KEN-161-3040K
3 Flute Centre cutting as standard. Offer a combination of advantages achieved with two and four fl...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£19.88/ea. £9.95/ea.

Sherwood 4.0mm 3FL STANDARD CARBIDE SLOT DRILL : SHR-161-3080K 4.0mm 3FL STANDARD CARBIDE SLOT DRILL
Product code: SHR-161-3080K
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloy...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£6.92/ea. £4.79/ea.

Sherwood 3.0mm 2FL STANDARD CARBIDE SLOT DRILL : SHR-161-0060K 3.0mm 2FL STANDARD CARBIDE SLOT DRILL
Product code: SHR-161-0060K
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloy...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£6.06/ea. £4.19/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.