Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Gloves - Chainmail

12 product lines found Page 1 of 2

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
Manabo CM030803 CHAINMAIL 80mm GLOVES - MEDIUM : MNO-961-3083B CM030803 CHAINMAIL 80mm GLOVES - MEDIUM
Product code: MNO-961-3083B
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £97.20/ea.

Manabo CM030003 CHAINMAIL HAND GLOVES - MEDIUM : MNO-961-3003B CM030003 CHAINMAIL HAND GLOVES - MEDIUM
Product code: MNO-961-3003B
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £76.80/ea.

Manabo CM030004 CHAINMAIL HAND GLOVES - LARGE : MNO-961-3004C CM030004 CHAINMAIL HAND GLOVES - LARGE
Product code: MNO-961-3004C
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £76.80/ea.

CM030000 CHAINMAIL HAND GLOVES - XX/SMALL : MNO-961-3000K CM030000 CHAINMAIL HAND GLOVES - XX/SMALL
Product code: MNO-961-3000K
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £76.80/ea.

Manabo CM030002 CHAINMAIL HAND GLOVES - SMALL : MNO-961-3002A CM030002 CHAINMAIL HAND GLOVES - SMALL
Product code: MNO-961-3002A
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £76.80/ea.

CM030005 CHAINMAIL HAND GLOVES - X/LARGE : MNO-961-3005D CM030005 CHAINMAIL HAND GLOVES - X/LARGE
Product code: MNO-961-3005D
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £76.80/ea.

Manabo CM030804 CHAINMAIL 80mm GLOVES - LARGE : MNO-961-3084C CM030804 CHAINMAIL 80mm GLOVES - LARGE
Product code: MNO-961-3084C
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £97.20/ea.

Manabo CM031903 CHAINMAIL 190mmGLOVES - MEDIUM : MNO-961-3193B CM031903 CHAINMAIL 190mmGLOVES - MEDIUM
Product code: MNO-961-3193B
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £118.80/ea.

CM030001 CHAINMAIL HAND GLOVES - X/SMALL : MNO-961-3001M CM030001 CHAINMAIL HAND GLOVES - X/SMALL
Product code: MNO-961-3001M
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £76.80/ea.

CM031902 CHAINMAIL 190mmGLOVES - SMALL : MNO-961-3192A CM031902 CHAINMAIL 190mmGLOVES - SMALL
Product code: MNO-961-3192A
Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
n/a £118.80/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.