Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  



Ladder Accessories

5 product lines found Page 1 of 1

Brand Product Description & Code List Price
incl. VAT
Offer Price
incl. VAT
ST024 LADDER STOP 24 ST024 LADDER STOP 24"x8.1/2"
Product code: CTL-939-9210T
Aluminium T-piece bonded to an 11mm vulcanised rubber base that has 2mm of treaded grip on both side...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£84.00/ea. £67.20/ea.

ST018 LADDER STOP 18 ST018 LADDER STOP 18"x8.1/2"
Product code: CTL-939-9200S
Aluminium T-piece bonded to an 11mm vulcanised rubber base that has 2mm of treaded grip on both side...
Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£57.00/ea. £45.60/ea.

T.B. Davies 1400-005 LADDER CLAMPS : TBD-939-5430D 1400-005 LADDER CLAMPS
Product code: TBD-939-5430D

Product Information  Add to basket
Available Stock Order Online Group Stock
Check branch Stock Check branch stock.
£51.60/ea. £46.44/ea.

STEEL LADDER TIE : PRO-939-0019A STEEL LADDER TIE
Product code: PRO-939-0019A

Product Information  Add to basket
Out of Stock Temporarily out of stock
£17.99/ea. £16.19/ea.

T.B. Davies 1400-001 STAND-OFF : TBD-939-5400B 1400-001 STAND-OFF
Product code: TBD-939-5400B
Stand-Off Robust aluminium 'U' frame will hold the ladder 350mm clear of the wall giving easier acce...
Product Information  Add to basket
3-5 days delivery
£63.60/ea. £57.24/ea.


Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.